Browse Head/Face Protection

(461 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Faceshields and Headgear

    Faceshields and Headgear
    See all 11 items in product family
    Face Shields And Headgear Provide Protection Against Chemical Splashes, Welding Hazards and Impact Dangers.

    Face Shields and Headgear are made of Polycarbonate, Propionate or Thermoplastic material for long lasting durability and dependability. Uvex™ Bionic Face Shields w/Suspension are lightweight and balanced for prolonged comfort. Design enables advanced visibility and protection against airborne debris, splash and welding infrared radiation. Adjustable, with an easily replaceable visor. Ratchet Headgear is designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor. Ratchet tension knob headband adjustment enables easy sizing and tension adjustment with a padded sweatband. Aluminum bound. Replacement Visors made of Polycarbonate or Propionate material.

    Click for more
  • Disposable Face Shields

    Disposable Face Shields
    See all 4 items in product family
    Disposable Face Shields Fit Over Glasses And Face Masks Providing Superior Protection While Maintaining Visibility.

    Face Shields are made of polyurethane foam/plastic for long lasting durability. Adjustable hook and loop headband allows for comfortable fit. Shield protects against splashing. Anti-fog treatment and latex/fiberglass free. Available types are Half Shield and Full Shield. Box quantity is 25.

    Click for more
  • Replacement Face Shields

    Replacement Face Shields
    See all 10 items in product family
    Replacement Face Shields Provide Protection for Shipping, Framing, Cement-Mixing, Automotive Work, Aircraft Assembly and more.

    Face Shields provide high impact face protection for hazardous working environments. Made of polycarbonate, PETG, aluminum,hardened glass and other heavy duty materials to provide employee workplace safety. Types are Face Shield and Face Shield Visor. Some models absorb 99.8% of UV. Lens colors are clear, dark green, gold, and light green.

    Click for more
  • Cap Attachments

    Cap Attachments
    See all 2 items in product family
    Cap Attachments Provide Jobsite Safety With A Durable Framework For Welding Shields And Protective Face Masks.

    Cap Attachments features high impact resistance and extreme temperature resistance for long lasting use. Cap Shields are all plastic dielectric devices for slotted caps that allow attachment of visors. Headgear Brackets feature a cam lock system. Universal Slot Adapter accepts face shields, screens, and visors to attach to hard hats. Visor Bracket is made with nylon reinforced glass fill material for durably mounting to safety caps. Blade Mount features curved plastic channel that fits over cap bill and includes pivoting blades which snap easily into cap slots. Headgear Frames are designed for mounting face shields where no hard hat is required.

    Click for more
  • Paulson Standard Arc Shield Kits

    Paulson Standard Arc Shield Kits
    See all 18 items in product family
    Paulson Arc Shield Kits Provide Face and Visibility Protection For Electrical Engineering Operations.

    Paulson standard arc shield kits connect to compatible hard hats for face and eye protection from arc flashing. Bright, transparent polycarbonate lens offers anti-fog coating and strong impact resistance. Select models include slotted caps for hard hat mounting. Specifications vary per model.

    Click for more
  • Paulson HT™ AmpShield® Kits

    Paulson HT™ AmpShield® Kits
    See all 9 items in product family
    Paulson HT™ AmpShield® Kits Provide Face and Visibility Protection For Electrical Engineering Operations.

    Paulson HT™ AmpShield® kits connect to compatible hard hats for complete face and eye protection from arc flashing. Shaded and transparent polycarbonate lens offers anti-fog coating and strong impact resistance. Select models include slotted caps for hard hat mounting and chin protector. Specifications vary per model.

    Click for more
  • Paulson AmpShield® Kits

    Paulson AmpShield® Kits
    See all 9 items in product family
    Paulson AmpShield® Kits Provide Face and Visibility Protection For Electrical Engineering Operations.

    Paulson AmpShield® kits connect to compatible hard hats for complete face and eye protection from arc flashing. Bright, transparent polycarbonate lens offers anti-fog coating and strong impact resistance. Select models include slotted caps for hard hat mounting and chin protector. Specifications vary per model.

    Click for more
  • Paulson Hard Hat & Cap Face Shield Assembly

    Paulson Hard Hat & Cap Face Shield Assembly
    See all 9 items in product family
    Paulson Hard Hat and Cap Face Shield Assembly Provides Visibility Protection For Construction, Outdoor Maintenance, and more.

    Paulson hard hat and cap face shield assembly deflects minute particulates and other obstructions. Low profile cap bracket with adjustable pivots and elastomeric attachment offers comfort modification. Units are lightweight to allow ease of turning and mobility. Bright, transparent, polycarbonate lens provides lasting durability. Shade range and dimensions vary per model.

    Click for more
  • Paulson Replacement Face Shield Windows

    Paulson Replacement Face Shield Windows
    See all 29 items in product family
    Paulson Replacement Face Shield Windows Are Designed For Heat Stress Safety In Construction, Outdoor Maintenance, and more.

    Paulson replacement face shield windows attach to compatible hard hats in need of window substitution. Bright, transparent, polycarbonate lens provides strength and durability. Select models are ideal for furnace operations and high heat. Shade range and additional specifications vary per model.

    Click for more
  • Paulson QuickView Face Shield Kits

    Paulson QuickView Face Shield Kits
    See all 75 items in product family
    Paulson QuickView Face Shield Kits Provide Heat/Face Protection For Construction, Outdoor Maintenance, and more.

    Paulson QuickView face shield kits deflect particulates and other obstructions. Units are lightweight to allow ease of turning and travel when attached. Select models accommodate slotted and non-slotted caps for hard hat mounting. Bright, transparent polycarbonate lens provides lasting durability. Shade range and additional specifications vary per model.

    Click for more
  • Paulson Ratchet Face Shield Assembly

    Paulson Ratchet Face Shield Assembly
    See all 1 items in product family
    Paulson Ratchet Face Shield Assembly Provides Visibility Safety For Construction, Outdoor Maintenance, and more.

    Paulson ratchet face shield assembly provides faceshield and visor protection from particulates and other obstructions. Units are lightweight to allow ease of turning and travel when worn. Ratchet headgear features adjustable headband and high temperature window for environment protection and comfort. Additional specifications vary per model.

    Click for more