Combination Wash Stations
Most Relevant
Combination wash stations are comprehensive safety units designed to provide immediate response to chemical spills, eye injuries, or full-body exposure to hazardous substances. They are constructed of durable corrosion-resistant materials and feature a showerhead that delivers a large volume of water to douse the entire body and an eye wash basin or nozzles designed to gently irrigate the eyes. Ideal for any laboratories, healthcare facilities, and other industrial settings.
Filters
Bowl Material
Pipe Material
Shower Head Diameter
Eyewash Flow Rate
Shower Flow Rate
Mounting Location

Combination Emergency Shower & Eye/Face Wash Station
| Compare | Image | Bowl Material | Pipe Material | Shower Head Diameter | Eyewash Flow Rate | Shower Flow Rate | Mounting Location | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | Stainless Steel | 10" | 5.15 gal/min | 30 PSI | Floor Mount | Global Industrial | WB708383SS | $1,719.00 | ||
![]() | ABS Plastic | Schedule 40 Galvanized Steel | 10'' | 5.28 gal/min | 20 psi | Floor Mount | Global Industrial | WB708383 | $1,075.00 | ||
![]() | ABS Plastic | - | 10" | 1.8 GPM gal/min | 20 GPM psi | Floor Mounted | Guardian Equipment | WB994107 | $1,095.00 | ||
![]() | Stainless Steel | - | 10" | - | - | Floor Mounted | Guardian Equipment | Ships Same Day WB436623 | $2,655.00 | ||
![]() | Stainless Steel | Galvanized Steel | 10 | 6.4 gal/min | 20 GPM | Floor | Guardian Equipment | WBB3131399 | $2,159.00 | ||
![]() | Stainless Steel | - | 10-5/8" | 3.7 GPM gal/min | 20 GPM psi | Floor Mounted | Haws | Ships Same Day WBB549165 | $1,600.00was $1979.00 Save $379.00 | ||
![]() | Stainless Steel | - | 10" | 1.8 GPM gal/min | 20 GPM psi | Floor Mounted | Guardian Equipment | WB994108 | $1,535.00 | ||
![]() | ABS Plastic | Stainless Steel | 2" | 3 gal/min | 20 GPM | Wall Mounted | Hughes | WBB3143888 | $3,239.00 | ||
![]() | Stainless Steel | - | 8" | 4.5 GPM gal/min | 20 GPM psi | Floor Mounted | Speakman | WBB644895 | $2,909.00 | ||
![]() | Stainless Steel | - | 10" | - | - | Floor Mounted | Guardian Equipment | WBB313136 | $2,239.00 |
Showing 1-10 of 53 results

Freeze Protected Combintion Safety Showers
Showing 1-10 of 14 results

Combination Shower & Eye/Face Wash Booths

Self Draining Combination Emergency Stations