Air Presses & Arbors
Type
Length
Brand
Price
Bimba-Mead Air Press AP-600PX6, 1-3/4 Ton Pneumatic Arbor Press W/6" Bore X 6" Stroke Cylinder MT
Length
19.5 in
Climax Metal, Motor Shaft Arbor, AL-325, Left-Hand, Type A, 1-1/8"L Thread, Fits 5/16" Shaft
Length
2
Thread
Left-Hand in
Fits Shaft Size
5/16 in
Wheel Widths
1/2
Bimba-Mead Air Press AP-400PX2, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 2" Stroke Cylinder Mount
Length
14.25 in
Climax Metal, Motor Shaft Arbor, AL-4FS-L, Left-Hand, Type D, 2-1/4"L Thread, Fits 1/2" Shaft
Length
6-1/4
Thread
Left-Hand in
Fits Shaft Size
1/2 in
Wheel Widths
1-9/16
Climax Metal, Motor Shaft Arbor, A-4FS, Right-Hand, Type C, 2-1/2"L Thread, Fits 1/2" Shaft
Length
4-1/16
Thread
Right-Hand in
Fits Shaft Size
1/2 in
Wheel Widths
1-13/16
Climax Metal, Motor Shaft Arbor, AS-5-L, Right-Hand, Type D, 2-1/4"L Thread, Fits 5/8" Shaft
Length
6-1/4
Thread
Right-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1-5/8
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S6-CR, 8.5" Throat & 6" Stroke, Cushion Rear, 2 Hand
Length
18 in
Bimba-Mead Air Press AP-400PX1, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 1" Stroke Cylinder Mount
Length
14.25 in
Climax Metal, Motor Shaft Arbor, AS-4, Right-Hand, Type B, 1-13/16"L Thread, Fits 1/2" Shaft
Length
3-1/2
Thread
Right-Hand in
Fits Shaft Size
1/2 in
Wheel Widths
1-3/16
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S4, 8.5" Throat & 4" Stroke, 2 Hand Controls
Length
18 in
Climax Metal, Flat Head Arbors, FHL-30, Left-Hand Thread, 1/2" Arbor,, 1/4" Shank Dia.
Length
2-5/16
Thread
Left-Hand in
Wheel Widths
1/2
Climax Metal, Flat Head Arbors, FHL-30X, Left-Hand Thread,1/2" Arbor,, 1/4" Shank Dia.
Length
2-5/16
Thread
Left-Hand in
Wheel Widths
7/8
Climax Metal, Motor Shaft Arbor, AL-4, Left-Hand, Type B, 1-13/16"L Thread, Fits 1/2" Shaft
Length
3-1/2
Thread
Left-Hand in
Fits Shaft Size
1/2 in
Wheel Widths
1-1/4
Climax Metal, Flat Head Arbors, FHL-10X, Left-Hand Thread, 3/8" Arbor,, 1/4" Shank Dia.
Length
1-5/8
Thread
Left-Hand in
Wheel Widths
3/8
Climax Metal, Motor Shaft Arbor, A-325, Right-Hand, Type A, 1-1/8"L Thread, Fits 5/16" Shaft
Length
2
Thread
Right-Hand in
Fits Shaft Size
5/16 in
Wheel Widths
1/2
Climax Metal, Motor Shaft Arbor, AS-5, Right-Hand, Type B, 1-13/16"L Thread, Fits 5/8" Shaft
Length
3-1/2
Thread
Right-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1-3/16
Climax Metal, Motor Shaft Arbor, AL-5-L, Left-Hand, Type D, 2-1/4"L Thread, Fits 5/8" Shaft
Length
6-1/4
Thread
Left-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1-11/16
Length
3-5/8
Thread
Right-Hand in
Fits Shaft Size
1/4 in
Length
4-1/2
Length
4-1/2
Length
4-1/2
Length
4-1/2
Length
4-5/16
Thread
Right-Hand in
Fits Shaft Size
5/8 in
Climax Metal, Flat Head Arbors, FHL-25X, Left-Hand Thread, 1/2" Arbor,, 1/4" Shank Dia.
Length
1-7/8
Thread
Left-Hand in
Wheel Widths
3/8
Length
4-1/2
Length
4-1/2
Length
4-1/2
Length
4-5/16
Thread
Left-Hand in
Fits Shaft Size
1/4 in
Length
4-1/2
Climax Metal, Flat Head Arbors, FHL-8x, Left-Hand Thread, 1/4" Arbor,, 3/16" Shank Dia.
Length
1-3/4
Thread
Left-Hand in
Wheel Widths
3/4
Length
4-1/2
Length
4-5/16
Thread
Right-Hand in
Fits Shaft Size
3/8 in
Length
4-1/2
Length
4-1/2
Climax Metal, Motor Shaft Arbor, A-320, Right-Hand, Type A, 1-1/8"L Thread, Fits 1/4" Shaft
Length
2
Thread
Right-Hand in
Fits Shaft Size
1/4 in
Wheel Widths
1/2
Bimba-Mead Air Press AP-400PX6, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 6" Stroke Cylinder Mount
Length
14.25 in
Length
4-1/2
Climax Metal, Motor Shaft Arbor, AL-6, Left-Hand, Type B, 1-13/16"L Thread, Fits 3/4" Shaft
Length
3-1/2
Thread
Left-Hand in
Fits Shaft Size
3/4 in
Wheel Widths
1-1/4
Length
2-1/4
Fits Shaft Size
5/8-11 in
Wheel Widths
1/2
Climax Metal BTL-2, Buffing Spindle, Left Hand Thread, Fits 1/4" Shaft, 2-1/2" Length, Plated Finish
Length
3-5/8
Thread
Left-Hand in
Fits Shaft Size
1/4 in
Climax Metal, Motor Shaft Arbor, A-5, Right-Hand, Type C, 2-1/2"L Thread, Fits 5/8" Shaft
Length
4-1/16
Thread
Right-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1 7/8
Length
4-5/16
Thread
Left-Hand in
Fits Shaft Size
5/8 in