Browse Pumps

(1,001 items)

Narrow Your Results

Availability

Voltage

Phase

Maximum Diameter Solids Inches

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Submersible Effluent Pumps With Solid Handling Capability

    Submersible Effluent Pumps With Solid Handling Capability
    See all 37 items in product family
    Submersible Effluent Pumps With Solid Handling Capability Are Designed to Transfer Waste Water For Residential, Commercial, Industrial, and Other Related Applications.

    These effluent pumps may be used for light to medium transfer demands including dewatering, effluent waste, and gray water that must be moved from a collection area to sewer lines, septic lines, or drainage areas. The motors are thermally protected against overload while improving performance and energy efficiency. The submersible design is convenient for quiet operation and location proximity. The plastic, steel, or cast iron construction materials ensure years of reliable service. The pumps are available in a variety of switch types, connection sizes, and voltages. Dimensions vary per model.

    Click for more
  • Submersible Sump Pumps, No Solids

    Submersible Sump Pumps, No Solids
    See all 14 items in product family
    Submersible Sump Pumps, No Solids Are Designed to Transfer and Remove Waste Water For Various Applications Including Residential, Commercial, Industrial, and more.

    These sump pumps support dewatering, water transfer, wastewater removal, or drainage for dishwashers, wet bars, showers, laundry facilities, and other similar environments. The submersible design is convenient for quiet operation and location proximity. The units are made of multiple materials including aluminum, steel, thermoplastic, or cast iron for strength and durability. The sump pump includes an overload protector improving high-output performance for energy efficiency. Pump types and dimensions vary per model.

    Click for more
  • High Temperature Submersible Effluent Pumps

    High Temperature Submersible Effluent Pumps
    See all 3 items in product family
    High Temperature Submersible Effluent Pumps Are Used For Light Commercial And Industrial Liquid Waste Transfer Or Circulation Applications.

    High Temperature Submersible Effluent Pumps are solidly manufactured for long lasting durability and dependability. Little Giant® brand pumps can be used to transfer or circulate wastewater up to 200° Fahrenheit and can handle 3/4 inch solids. Continuous duty rated. Available in Manual model or Automatic model with integral float switch has an 10 to 12 inch "on" level and 2 to 4 inch "off" level. Zoeller brand automatic pump has float operated mechanical switch box mounted on discharge pipe above the operating level. Mechanical seal has NI-Resist rotary face and high temperature Viton® gaskets. Corrosion-resistant powder coated epoxy finish.

    Click for more
  • Septic Tank Sump Pumps

    Septic Tank Sump Pumps
    See all 3 items in product family
    Zoeller Septic Tank Sump Pumps Are Used For Use In Residential Or Light Commercial Groundwater Or Effluent Removal or Transfer Applications.

    Zoeller Septic Tank Sump Pumps are made of solid Cast Iron construction with Bronze or Engineered Plastic impeller material for long lasting use, durability and dependability. Various models available for particular need or application include units with 1/2 or 1 horsepower, 61, 72, 86, 93 or 100 gallons per minute (GPM) pumping capacities and 10, 15 or 20 foot length cords. Dimensional sizes vary per model.

    Click for more
  • Pedestal Sump Pumps

    Pedestal Sump Pumps
    See all 2 items in product family
    Pedestal Sump Pumps Are Designed For Indoor Dewatering Applications Including Residential, Commercial, Industrial, and Other Related Environments.

    The sump pump motor reduces the carbon footprint while improving energy efficiency for long term reliability. The pumps are made of multiple materials including thermoplastic, steel, and cast iron for lasting dependability. The adjustable float switch allows convenient user accessibility and adjustability. Units can support debris up to 3/8" in size. Includes an 8' cord for location versatility. Dimensions vary per model.

    Click for more