Browse Drinking Fountains

(562 items)

Narrow Your Results

Availability

Style

Vandal Resistant Bubbler

Amps

  • Less...
  • More...

Type

  • Less...
  • More...

Filter

Color Finish

ADA Certified

Number of Stations

Gallons Per Hour

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Elkay® Wall Mount ADA Barrier-Free Water Coolers

    Elkay® Wall Mount ADA Barrier-Free Water Coolers
    See all 18 items in product family
    Elkay® ADA Barrier-Free Coolers Meet Adult Or Child ADA Standards When Properly Installed.

    Wall-mounted drinking fountains feature a universal structure for easy installation into existing plumbing systems. Impact-resistant vinyl coating ensures lasting durability. The Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. Each unit runs on 115 Volts and 5 Amps and delivers 8 Gallons Of Chilled Water Per Hour. Extra-deep basin minimizes splashback and features an integrated drain for easy maintenance.

    Easy-Touch Pushbar controls require less than 3 pounds of force to activate. Mechanically Activated Pushbar models feature two push bars on the front of the unit and allow operation even during power disruption.Sensor models have a unique Hands-Free operation. Sensor bi-level units feature a lower cooler with Hands-Free operation and an upper unit with a pushbar activation.

    Fountain system is completely free of lead-containing brass parts. Single or Bi-Level drinking fountains are available with or without filtration. Units With Glass Filler Options are Pre-drilled to accept filler. Certified to NSF/ANSI 61.

    Single units measure 18-3/8"L x 19"W x 19-13/16"H. Bi Level units measure 36-3/4"L x 19"W x 25-5/16"H.
    Click for more
  • Elkay® Bi-Level Wall Mount ADA Barrier-Free Water Coolers

    Elkay® Bi-Level Wall Mount ADA Barrier-Free Water Coolers
    See all 10 items in product family
    Elkay® Bi-Level Wall Mount ADA Barrier-Free Water Coolers Provide Potable Water For Applications Including Academic, Commercial, Public And More.

    Elkay® bi-level wall mount ADA barrier-free water coolers are made of high quality materials for long lasting durability. Coolers universal design accommodates existing plumbing systems for application versatility and installation ease. Anti-microbial safety bubbler prevents bacteria growth for user safety and security. Unit features a high-grade filter made with activated carbon and patented ATS lead-removal media for water filtration and purification. System includes no lead containing brass parts and delivers 8 gallons of chilled water per hour. Deep basin minimizes splash back and features an integrated drain for maintenance ease. Vinyl coating ensures unit dependability and impact resistance. Activations include Easy-Touch Push Bars, Mechanical Push Bars and Pushbar/Sensor. Color finishes are Light Gray Granite and Stainless Steel. ADA, ANSI and NSF certified. Dimensions vary per model.

    Click for more
  • Elkay® & Halsey Taylor Legacy Style Wall Mount Water Coolers With Backsplash

    Elkay® & Halsey Taylor Legacy Style Wall Mount Water Coolers With Backsplash
    See all 5 items in product family
    Elkay® & Halsey Taylor Legacy Style Wall Mount Coolers With Backsplash Meet Adult ADA Standards When Correctly Installed.

    Wall-mounted water fountains feature a one-piece backsplash and basin polished to an attractive satin finish. Impact-resistant vinyl coating ensures lasting durability. The Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. Light-touch controls are located on front and sides for easy operation. Fountain system is completely free of lead-containing brass parts. Certified to NSF/ANSI 61.

    Click for more
  • ADA Vandal Resistant Water Coolers

    ADA Vandal Resistant Water Coolers
    See all 13 items in product family
    Wall Mount ADA Vandal Resistant Water Coolers Are Used For Schools And Other Heavy Use Installations.

    Lead-free, barrier-free ADA design meets adult or child ADA standards when properly installed. Chrome plated, one-piece vandal resistant bubbler. Stream height regulator is adjustable to provide a constant stream from 20 to 105 psi. Vandal-resistant, single-action mechanical push button is self-closing. Uses vandal-resistant pinned Torx screws. Stainless Steel Satin finish resists stains and corrosion.

    Single units measure 18"W x 18-5/8"D, and Bi-Level (2-Station) Units measure 36"W x 18-5/8"D. Heavy Duty Units Are Constructed of 14 Ga. Stainless Steel.

    Click for more
  • Compact Wall Mounted Water Coolers

    Compact Wall Mounted Water Coolers
    See all 17 items in product family
    Compact Wall Mounted Water Coolers Are Self-Contained And Electric Refrigerated For Use In Schools, Public Buildings, Offices And More.

    Compact Wall Mounted Water Coolers are made with impact-resistant vinyl coating for long lasting durability and dependability. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Standard non-pressurized water tank system is located after bubbler valve, so that tank is subject to line pressure only when valve button is pressed. Available with 1 station, 2 stations lower left, and 2 stations lower right. GPH ranges from 1.2 to 20. Color finishes are Light Gray Granite, Natural Almond, Platinum, Sandalwood, Sandstone, Slate, and Stainless Steel. Units available with or without filter. Dimensions vary per model.

    Click for more
  • Halsey Taylor ADA Wall Mounted Water Coolers

    Halsey Taylor ADA Wall Mounted Water Coolers
    See all 6 items in product family
    Halsey Taylor ADA Wall Mounted Water Coolers Provide 8 Gallons Of Chilled Water Per Hour

    Self-contained, electric refrigerated wall-mounted water coolers are easily accessible to physically challenged individuals. Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints. Provides 50°F water at 80°F inlet water and 90°F ambient temperature. Non-corrosive 300 series stainless steel cooler top with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. One-piece, chrome-plated two stream mound-building bubbler includes non-removable anti-squirt feature and integral hood. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, large capacity dryer-strainer and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Available with Manual Pushbar or Automatic Sensor activation. NSF/ANSI 61 certified. 5 Year Limited Warranty.

    Click for more
  • Wall Mount ADA GreenSpec® High Efficiency Water Coolers

    Wall Mount ADA GreenSpec® High Efficiency Water Coolers
    See all 4 items in product family
    Wall Mount ADA GreenSpec® High Efficiency Water Coolers Offer Over 50% More Energy Efficiency Compared To Standard Water Coolers.

    Wall Mount ADA GreenSpec® High Efficiency Water Coolers are made using 60% recycled stainless steel. Lead-free, barrier-free ADA design meets adult or child ADA standards when properly installed. Vandal resistant StreamSaver™ bubbler reduces water usage by almost 40%. Reduces refrigerant usage by 8%. Rated for indoor and outdoor service. Stream height regulator is adjustable to provide a constant stream from 20 to 105 psi. Vandal-resistant, single-action mechanical push button is self-closing. Uses vandal-resistant pinned torx screws. Satin finish resists stains and corrosion. Choose single or double wall hung models. GreenSpec® listed.

    Click for more