Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Double Sided Tape Dispensers Feature Sturdy, Heavy Duty Construction For Industrial, Assembly Shop And Specialty Packaging Applications.
Double Sided Tape Dispensers are durable enough for laying carpet, signage, trade shows, sample and demonstration boards, and specialty packaging. Corrugated blades cut the heaviest double sided and foam tapes for long lasting use. Includes adjustable brake, rubber roller, and gear driven positive rewind system for the waste liner. Bench top dispensers feature a weighted base for stable operation. Available styles are Bench Top Dispenser, Hand-Held Dispenser, and Hand-Held Dispenser w/Liner Remover. Tape widths range from 1/2 to 2 inches. Roll diameters are 6 and 7 inches. Core size is 3 inches. Dimensions vary per model.
Double Sided Tape Is Used For Applications Including Painting, Construction, Maintenance, And More.
Double sided tape is made of high quality materials for long lasting durability and dependability. Tape is designed for indoor, light duty applications including sealing, splicing, temporary holding, and more. Double sided, high-tack adhesive provides optimal performance and application versatility. Conforms to almost any surface. Available types are Double Coated Tape, Double Sided Film Tape, Double Sided Foam Tape, Double Sided Masking Tape, High-Tack Double Coated Tape, Industrial Double Sided Foam Tape, and VHB Acrylic Foam Tape. Package quantities range from 1 to 96. Colors are Black, Clear, Off White, and White. Dimensions vary per model.
Adhesive Transfer Tape Provides Packaging and Supply Stability For Commercial Environments, Distribution Centers, Warehouses, and Other Shipping Applications.
Paper liner with acrylic adhesive construction
Aggressive adhesive
Lengths range from 18 to 72 yards
Rolls per case range from 1 to 72
This adhesive transfer tape is designed to wrap and secure various packaging materials including cardboard, plastics, wood, glass, metals, paper, and more. The kraft paper liner with acrylic adhesive construction is resistant to heat, humidity, chemicals, most solvents, and UV light making it both strong and durable for lasting reliability. The aggressive adhesive provides strong holding power that can support textured, rough, or uneven surfaces. Available colors vary per model.
3M 4932 Double Sided VHB Acrylic Foam Tape 1/2" x 5 Yds 25 Mil White
Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners. Use to bond powder painted metal stiffeners or bond polypropylene and polystyrene. LSE adhesive on a firm foam. Use for polypropylene, polystyrene and coated metals. Moisture, solvent and UV resistant. Temperature range -40° F to 160° F. Kraft paper liner, white acrylic foam with a rubber adhesive.