Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Rack & Pallet Covers

Rack and pallet covers shield goods from dust, dirt, and debris, maintaining cleanliness and preserving the quality of stored items. The covers also protect against the elements, preventing exposure to moisture, rain, and other weather conditions that could damage goods. They are available in various sizes to accommodate different rack and pallet dimensions, providing a tailored and snug fit. The rack and pallet covers are ideal for commercial and industrial use.
20 Results

Pallet Covers 2 Mil

Pallet Covers 2 Mil
Enhance the strength and durability of your palletized items with our sturdy 2 Mil Pallet Covers. Designed to provide superior protection against moisture, dust, and contaminants, these pallet covers offer a reliable solution to keep your products in optimal condition. The secure fit and tight seal bands provide added security against tampering or pilferage.
CompareImageDepthWidthHeightPackage QuantityColorFits Pallet L x WModel #Price
Global Industrial™ LDPE Pallet Covers, 51"W x 49"D x 85"H, 2 Mil, Clear, 50/Roll
49 in
51 in
85 in
50
Clear
48 x 48
WBB1645521as low as

$309.95

Save $30.00
LDPE Pallet Covers, 51"W x 49"D x 85"H, 2 Mil, Clear, 50/Roll
49 in
51 in
85 in
1 Roll
Clear
48 x 48
WBB1308097as low as

$355.95

Save $30.00
Pallet & Bin Liners, 42"W x 32"D x 60"H, 2 Mil, Clear, 100/Roll
32 in
42 in
60 in
1 Roll
Clear
42x 32
WBB069200$389.95
Pallet & Bin Liners, 32"W x 28"D x 98"H, 2 Mil, Clear, 80/Roll
28 in
32 in
96 in
1 Roll
Clear
32 x 28
WBB069191$389.95
Pallet & Bin Liners, 36"W x 36"D x 72"H, 2 Mil, Clear, 80/Roll
36 in
36 in
72 in
1 Roll
Clear
36 x 36
WBB069197$325.95

Pallet Covers 4 Mil

Pallet Covers 4 Mil
Maximize the durability and strength of your palletized items with our resilient 4 Mil Pallet Covers. These heavy-duty pallet covers provide exceptional protection against moisture, dust, and other damage, ensuring reliable shielding for your goods. Weatherproof, tear-resistant, and available in various flat sizes, they provide a robust defense for your palletized items.

Pallet Covers 3 Mil

Pallet Covers 3 Mil
Safeguard palletized goods with our durable 3 Mil Pallet Covers. Offering robust protection against moisture, dust, and hazards, they're ideal for demanding storage and shipping conditions. Crafted from strong, clear plastic, these pallet covers provide superior durability, visibility, and puncture resistance. Keep items clean and dry during storage or transportation.

Pallet Top Sheets

Pallet Top Sheets
Add an extra layer of protection to your pallets with our Pallet Top Sheets. These sheets serve as a barrier against dust, dirt, and other contaminants, ensuring they remain clean and secure. They are crafted from tear-resistant polyethylene material with durable heat-sealed seams. The pallet top cover sheets are ideal for warehouses and distribution centers and come in various sizes.

Pallet Covers 1 Mil

Pallet Covers 1 Mil
Protect your palletized goods with durable 1 Mil Pallet Covers. They provide a lightweight yet reliable barrier against dust, dirt, and moisture. These pallet covers provide long-lasting protection during storage and transit. Explore our range of 1 mil thick covers, including fluorescent and tear-resistant options, designed with a gusseted contour fit for your specific application.

Pallet Covers 1.5 Mil

Pallet Covers 1.5 Mil
Protect your palletized products from environmental factors with durable 1.5 Mil Pallet Covers. These pallet covers provide protection against dust, moisture, and contaminants, ensuring the cleanliness and security of goods. Made from high-quality materials like low, medium, and high-density polyethylene, these covers are easy to use and available in clear colors and various sizes.