Correctional Chairs
Most Relevant
Stacking Chairs

Correctional stacking chairs are designed for public safety facilities. The compact and solid construction of the chairs prevents wear from rocking or leaning. Select models can be bolted to floors or other chairs for anchored placements. Stacking chairs are available in many sizes and colors. Specific features vary per unit.
| Compare | Image | Seat Color Family | Seat Material | Arm Type | Seat Height | Seat Width | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Brown | Polypropylene | Armless | 18 in | 21 in | 1500 lbs | WBB3123528 | $135.95 | ||
![]() | Green | Polypropylene | Armless | 18 in | 21 in | 1500 lbs | WBB3123529 | $135.95 |
Floor Mount Chairs with Ballast Door

Designed for use in correctional facilities, these floor mount chairs with ballast door are available in a wide variety of colors and styles. Most models feature an ergonomic design that provides maximum comfort. The one piece rotationally molded construction provides increased strength and durability. Floor mount chairs are easy to clean, and most models are manufactured to ISO quality standards.
Rocking Chairs

These rocking chairs are designed specifically for use in correctional facilities. They feature an ergonomic design with a gently curved backrest. Most models are made from one-piece rotationally molded plastic for strength and durability. These rocking chairs are also manufactured to ISO quality standards and pass the Cal 133 Burn Test. Specific dimensions and other features vary per model.
Floor Mount Chairs

Floor mount chairs provide a safe solution for frequent use in correctional facilities. These chairs can either stand alone or be bolted together to create a group seating area. Most models are infused with CORx antimicrobial compounds. Floor mount chairs are available in a wide range of colors, sizes, and weight capacities.
Showing 1-10 of 17 results