Browse Mats & Runners

(4,533 items)

Narrow Your Results

Color FInish

Price

Go

Thickness Inches

Brand

Recently Viewed

Categories

  • Vinyl Tile Matting With Adhesive Backing

    Vinyl Tile Matting With Adhesive Backing
    See all 12 items in product family
    These Peel And Stick Tiles Are Specially Formulated For Commercial Applications With Peel-Off, Press And Stick Backing.

    Vinyl tile matting is great for garages, shops and work areas. Tiles are made of solid virgin polyvinyl with a gloss finish to provide a tough, attractive appearance for years. Vinyl wonÂ’t chip or crack and helps reduce dirt tracked into homes. These vinyl tile mats help cushion and insulate floors while reducing noise. Easy peel and stick installation with pressure sensitive adhesive backing. Backing seals floors out from moisture and prevents concrete damage. Base is 0.095 (95 mil) thick. Available in Diamond Tread pattern or Levant Surface pattern top. 5 Year Limited Warranty.

    Click for more
  • Mateflex TileFlex Indoor Modular Flooring Tiles

    Mateflex TileFlex Indoor Modular Flooring Tiles
    See all 5 items in product family
    Mateflex TileFlex 12"L x 12"W x 1/2" Thick Indoor Modular Flooring Tiles Combine The Beauty And Quality Of Floor Finishes With The Versatility And Dependability Of A Raised Modular Floor.

    Mateflex TileFlex Indoor Modular Flooring Tiles have a high impact polypropylene construction (with a luxury vinyl tile insert) for long lasting durability and strength. The cushioned surface provides added comfort during use and the low glare design allows for use in any room. Tiles require minimal maintenance, but also provide easy access to the base for repairs, if necessary. Easy portability allows for confident placement and removal. Edges are protected from damage by a specially designed rim. Available in Beige, Dark Parquet, Maple, Light Parquet and Gray.10 Year Limited Warranty.

    Click for more
  • Mateflex ProGym Multi-Sport Indoor Tiles

    Mateflex ProGym Multi-Sport Indoor Tiles
    See all 16 items in product family
    Mateflex ProGym Multi-Sport Indoor Tiles Are Used For Use In Gyms, Athletic Facilities, Fitness Studios And More.

    Mateflex ProGym Multi-Sport Indoor Tiles have a PP Copolymer construction for long lasting durability and strength. They are antimicrobial for added protection and have a snap-latch locking system for a tight, reliable fit. The free-floating system allows for comfortable and safe resiliency, as well as convenient portability. Tiles are 12 in. long by 12 in. wide, with a 1/2 in. thickness. The interlocking modular design makes them easy to assemble, while reducing the need for maintenance. Available in a variety of colors to match any decor, including Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. 10 Year Limited Warranty.

    Click for more
  • Mateflex HomeCourt Multi-Sport Outdoor Tiles

    Mateflex HomeCourt Multi-Sport Outdoor Tiles
    See all 16 items in product family
    Mateflex HomeCourt Multi-Sport Outdoor Tiles Are Used For Use In Backyards, Public Play Areas And More.

    Mateflex HomeCourt Multi-Sport Outdoor Tiles have a high impact polypropylene construction for long lasting durability and strength. Engineered flex joints allow for expansion and contraction, providing more lateral give and added comfort. The narrow gauge ribs offer superior traction and are designed for all skill levels. Low abrasion means less wear and tear on shoes and other sports equipment, such as balls or weights. The quick drainage design ensures fast drying after rain or snow and the resistance to fungus and mildew provides added protection. Tiles are easy to assemble and the base can be quickly accessed for repairs. Locking system ensures a tight, reliable fit. Available in Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. For edging, use HomeCourt Male Edge Pieces and HomeCourt Female Edge Pieces. 10 Year Limited Warranty.

    Click for more
  • Mateflex II Outdoor Tennis Tiles

    Mateflex II Outdoor Tennis Tiles
    See all 16 items in product family
    Mateflex II Outdoor Tennis Tiles Combine The Resiliency Of A Soft Court With The Dependability And Low Maintenance Of A Hard Court.

    Mateflex II Outdoor Tennis Tiles have a high impact polypropylene construction for long lasting durability and strength. The cushioned surface provides added comfort during use and the design ensures excellent drying time after rainfall. Requires minimal maintenance, but also provides easy access to the base for repairs, if necessary. Tiles are 12 in. long by 12 in. wide with a thickness of 5/8 in. and give off low glare for comfortable play during any time of day. Easy court portability allows for confident placement and removal. Available in Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. 10 Year Limited Warranty.

    Click for more
  • Mateflex III Outdoor Swimming Pool Decking Tiles

    Mateflex III Outdoor Swimming Pool Decking Tiles
    See all 16 items in product family
    Mateflex III Outdoor Swimming Pool Decking Tiles Are Resistant To Fungus And Mildew For Confident Poolside Use.

    Mateflex III Outdoor Swimming Pool Decking Tiles have a high impact polypropylene construction for long lasting durability and strength. The low glare design ensures worry-free play at any time of day. Tiles require minimal maintenance, but also provide easy access to the base for repairs, if necessary. Easy court portability allows for confident placement and removal. Tiles are 12 in. long by 12 in. wide with a thickness of 1/2 in. Available in Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. 10 Year Limited Warranty.

    Click for more
Featured Items