Dry Erase Boards
Dry erase boards serve as versatile tools for visual communication, instruction, and idea presentation, providing users with the flexibility to erase content effortlessly without liquid assistance. Available in portable, wall-mounted, and free-standing options, whiteboards enable users to effectively communicate and collaborate across diverse environments, including offices and educational spaces, promoting dynamic interactions and seamless sharing of thoughts and ideas.
Most Relevant
Glass Dry Erase Boards

Glass dry erase boards are made of non-porous tempered glass so they won't absorb ink and ghost over time making them ideal for classrooms and offices. Our glass dry erase boards are available in white or frosted options, as well as magnetic and non-magnetic options.
| Compare | Image | Board Size (W x H) | Surface Material | Color | Frame Material | Magnetic | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Board Size (W x H) | Glass | White | Frameless | Yes | Global Industrial | Ships Same Day WB695497 | as low as $269.95 Save $30.00 | ||
![]() | Board Size (W x H) | Glass | Frosted | Frameless | No | Global Industrial | Ships Same Day WB695498 | as low as $265.95 Save $20.00 | ||
![]() | Board Size (W x H) | Glass | Gray | Frameless | Yes | Global Industrial | Ships Same Day WB695708 | $229.95was $285.95 Save $56.00 | ||
![]() | Board Size (W x H) | Glass | White | Frameless | Yes | Quartet | WBB3167581 | $359.95 | ||
![]() | 72 x 48 in | Glass | Frosted | Frameless | No | Quartet | WBB3167582 | $1,199.00 | ||
![]() | Board Size (W x H) | Glass | Black | Frameless | Yes | Global Industrial | Ships Same Day WB695649 | $229.95was $285.95 Save $56.00 | ||
![]() | Board Size (W x H) | Glass | Seafoam | Frameless | Yes | Global Industrial | WB695700 | as low as $269.95 Save $16.00 | ||
![]() | 36 x 24 in | Glass | White | Frameless | Yes | Merangue | WBC0067527 | $529.00 | ||
![]() | 48 x 36 in | Glass | White | Frameless | Yes | Merangue | WBC0067645 | $839.00 | ||
![]() | 36 x 24 in | Glass | White | Frameless | Yes | Merangue | WBC0067647 | $239.95 |
Showing 1-10 of 13 results
Mobile Reversible Dry Erase Boards

Our reversible mobile dry erase boards are great for encouraging collaborative teamwork. The sturdy casters allow you to move it from room to room to maximize work areas. Our mobile dry erase boards are double sided, providing twice the functional space of a traditional board. They are made of painted steel, porcelain, or glass which makes for the smoothest stain resistant writing surface.
Dry Erase Whiteboards

Wall mounted dry erase whiteboards are ideal for classrooms, office spaces, and more. They are magnetic and feature an aluminum frame and accessory tray for marker and eraser storage. Our whiteboards are painted steel which resists ghosting and staining, and provides easy erasability.
Showing 1-10 of 43 results
Combination Dry Erase Boards

Our combination cork and dry erase boards offer the perfect solution for your workspace needs. With dual functionality, these combination boards provide both a convenient dry erase surface and a practical corkboard for pinning notes and memos. Choose from a range of sizes and styles to suit your space, from portable combination boards to wall-mounted options.
Cubicle & Desk Dry Erase Boards

Our cubicle and desk dry erase boards are small and portable making them great for small offices and partition panels. These small dry erase boards are made from tempered glass, providing a smooth writing surface that's unable to stain or dent. Our boards are available in frosted, white, magnetic, or non-magnetic options.
Mobile Collaboration Whiteboards

Our collaborative whiteboards are mobile and ideal for use in many applications including offices and classrooms. They are equipped with a sturdy aluminum base and 4 casters with a locking feature to prevent them from moving when in use. The writing surface is made of painted steel making for a smooth writing surface.
Employee & Patient Dry Erase Boards

Track employees, schedules, and patients with ease with our aluminum frame dry erase boards. Made from painted steel, glass, or Acrylite®, our dry erase patient boards offer a smooth, streak free writing surface while also resistant to bacteria and germs. Our boards can be magnetic or non-magnetic, and white or clear depending on the model.
Self-Adhesive Dry Erase Sheets

Dry erase sheets are a convenient writing surface for conference rooms, laboratories, offices, and more. The dry erase self-adhesive sheets are quick and easy to use; simply peel and stick. They are able to stick to many surfaces, instantly changing your doors and walls into writable surfaces.