Rigid Couplings
Rigid Couplings facilitate accurate shaft alignment and efficient power transmission. Tailored for industrial use, rigid couplings offer exceptional torsional stiffness and resistance to misalignment, resulting in reduced vibration and optimized equipment performance. Engineered for reliability and straightforward installation, couplings are well-suited for integration into machinery, conveyors, and power transmission setups.
Most Relevant
Climax Metal, ISCC-Series: 1-Piece Clamping Coupling

Climax Metal, ISCC-Series: One-piece Clamping Couplings provide reliable shaft-to-shaft connections. These couplings feature steel construction that offers high strength and longevity. The one-piece design allows for quick assembly, making them user-friendly. They are ideal for industrial applications and are available in various diameter and bore size options.
| Compare | Image | Bore Size | Diameter | Length | Weight | Material | Series | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1-1/4" | 2-1/16 in | - | 1.7750 lbs | Black Oxide Steel | - | WBB283227 | $165.95 | ||
![]() | 3/8" | 7/8 in | - | 0.1688 lbs | Stainless Steel | - | WBB283191 | $99.95 | ||
![]() | 1-1/4" | 2-1/16 in | - | 1.7750 lbs | Stainless Steel | - | WBB283263 | $579.00 | ||
![]() | 1-3/8" | 2-1/4 in | - | 2.3125 lbs | Stainless Steel | - | WBB283265 | $539.00 | ||
![]() | 3/4" | 1-1/2 in | - | 0.7625 lbs | Stainless Steel | - | WBB283550 | $219.95 | ||
![]() | 1" | 1-3/4 in | - | 1.2500 lbs | Black Oxide Steel | - | WBB283561 | $109.95 | ||
![]() | 1/2" | 1-1/8 in | - | 0.3563 lbs | Stainless Steel | - | WBB283374 | $165.95 | ||
![]() | 5/8" | 1-5/16 in | - | 0.5313 lbs | Black Oxide Steel | - | WBB283515 | $97.95 | ||
![]() | 1" | 1-3/4 in | - | 1.2500 lbs | Stainless Steel | - | WBB283700 | $299.95 | ||
![]() | 7/8" | 1-5/8 in | - | 0.9625 lbs | Stainless Steel | - | WBB283525 | $285.95 |
Showing 1-10 of 75 results
1-Piece Clamping Couplings

One-Piece Clamping Couplings secure shafts together, locking them in place. Black oxide steel construction is durable and can resist wear and tear in industrial environments. They are easy to install, and the one-piece design is compact and offers high load capacities. Great for applications like manufacturing, automotive, and more. Available in different diameter and bore size options.
Showing 1-10 of 20 results
Climax Metal, RC: Set Screw Coupling

Climax Metal RC Set Screw Couplings are designed to connect shafts to protect them from torque, vibration, and shock. They feature a large, precisely machined bore and clamping mechanisms that allow for easy installation and secure locking into place. With various styles, sizes, and configurations, the couplings can be used in different industrial applications.
Showing 1-10 of 89 results
Climax Metal, 2CC-Series: 2-Piece Clamping

The Climax Metal, 2CC-Series 2-Piece Clamping Couplings are designed to connect transmitters and other parts. They feature a two-piece assembly with one half of the coupling clamps securely to the shaft while the other half is free to rotate. This simple design ensures that high levels of shock and vibration are isolated with minimal impact on the system.
Showing 1-10 of 34 results
Set Screw Couplings

Set Screw Couplings offer secure and durable connections between two shafts. These couplings feature a set screw and keyway design, making for simple installation. Black oxide steel construction is heavy-duty and resistant to wear and tear, making these couplings a long-lasting option. Available in different sizes, they are ideal for various industrial applications.
Showing 1-10 of 18 results
Climax Metal, CC-Series: 1-Piece Clamping

Climax Metal CC-Series: 1-piece Clamping Rigid Shaft Couplings provide high torsional stiffness, excellent corrosion resistance, and superior strength. The one-piece clamping design with no loose components ensures ease of installation. They come in a wide range of shaft and bore combinations, making them suitable for various agricultural, OEM, and industrial applications.
Showing 1-10 of 37 results
Climax Metal Set Screw Couplings

Set screw couplings are designed to connect two shafts, providing a secure link between rotating components. The couplings can be easily installed or removed without disassembling the entire system. They are commonly used in power transmission systems and connect motor shafts to various driven components such as pulleys, gears, and sprockets.
Showing 1-10 of 64 results
Climax Metal, 2ISCC-Series: 2-Piece Clamping

The Climax Metal 2ISCC-Series Rigid Shaft Couplings are designed to securely transfer power from one shaft to another, ensuring a reliable and secure fit. The couplings are ideal for applications where high torque and shock load transmission is required. They provide a safe and secure connection for many industrial power transmission applications.
Showing 1-10 of 92 results
2-Piece Clamping Couplings

2-Piece Clamping Couplings are designed to connect two shafts securely, ensuring reliable power transmission in machinery and equipment. The couplings facilitate balanced load distribution between connected shafts, reducing the risk of uneven wear and extending the lifespan of the related components. They are commonly used in precision machinery, CNC equipment, and other applications.
Showing 1-10 of 20 results
Climax Metal, MISCC: Metric 1-Piece Clamping Coupling

Climax Metal, MISCC: Metric One-Piece Clamping Couplings provide a reliable connection between shafts in industrial environments. The one-piece design makes installation simple and user-friendly. Steel construction is durable and able to endure heavy-duty use. These clamping couplings follow the metric measurement system, allowing them to fit in applications where this system is used.
Showing 1-10 of 52 results
Climax Metal, C600 Series, Inch

C600 Series Climax Metal Rigid Couplings provide a durable solution for connecting shafts. Steel construction makes them heavy-duty and able to withstand harsh use. These rigid couplings follow inch measurements, allowing them to integrate into applications where the imperial system is used efficiently. Great for industrial, manufacturing, and construction environments.
Showing 1-10 of 44 results
Climax Metal, 2MISCC-Series: Metric 2-Piece Clamping Coupling

Climax Metals 2MISCC-Series is a high-quality, dependable metric 2-piece clamping coupling designed for complete shaft-to-shaft connections. They are more robust and more reliable than set screw models because they provide uniform load distribution and easy assembly. The couplings are ideal for applications where minimal shaft end preparation is required.
Showing 1-10 of 52 results
Climax Metal, R2CC-Series: RE-Machinable Couplings

The Climax Metal, R2CC-Series: RE-Machinable Couplings offer machined coupling elements that are strong and durable for a tight connection. With an anti-spark design, the couplings can be combined with multiple hubs and components. They are designed for a variety of industrial applications.
Climax Metal, C600 Series, Metric

C600 Series Climax Metal Rigid Couplings are essential for solid connections between shafts. They are designed to follow metric measurements, allowing them to be easily installed where the metric system is used. Steel construction is durable and ensures long-term use. These rigid couplings are keyless and great for a range of industrial applications.
Showing 1-10 of 48 results