Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Spherical Plain Bearings

Spherical plain bearings are designed to facilitate smooth rotational motion in automotive, industrial, and aerospace systems. Engineered for durability and precision, spherical plain bearings accommodate variable radial and axial loads in either direction. The self-lubricating design and low maintenance ensure reliable performance and longevity.
101 Results

Bearings Limited GEZ Series

Bearings Limited GEZ Series
Bearings Limited's GEZ series offers heavy-duty spherical plain bearings with single-fracture designs that are suitable for a range of demanding industrial applications. These spherical plain extended bearings feature an extended inner ring that eliminates the need for locational spacers and a Molybdenum Disulfide-treated steel-on-steel sliding surface that limits friction.
CompareImageOutside Dimension (D)Bore (D)Max Angle of MisalignmentHeightLengthStatic LoadModel #Price
GEWZ 25ES Spherical Plain Bearing, Inch, Extended Inner Ring
1.625"
1 in
5
1.5 in
1.79 in
166 N
WBB659740$135.95
GEZ 106ES 2RS Spherical Plain Bearing, Inch, Sealed
2.1875"
1.375 in
6
1.031 in
2.41 in
310 N
WBB659769$65.95
GEZ 008ES Spherical Plain Bearing, Inch
0.875"
0.5 in
6
0.375 in
0.96 in
41 N
WBB659615$22.00
GEZ 600ES Spherical Plain Bearing, Inch
8.75"
6 in
5
4.125 in
9.63 in
5200 N
WBB659759$1,689.00
GEZ 100ES Spherical Plain Bearing, Inch
1.625"
1 in
6
0.75 in
1.79 in
166 N
WBB659634$28.95
GEZ 200ES Spherical Plain Bearing, Inch
3.1875"
2 in
6
1.5 in
3.51 in
670 N
WBB659717$115.95
GEZM 104ES Spherical Plain Bearing, Inch, Extended Inner Ring
2"
1.25 in
5
1.875 in
2.2 in
260 N
WBB659528$259.95
GEZ 010ES Spherical Plain Bearing, Inch
1.0625"
0.625 in
6
0.469 in
1.17 in
65 N
WBB659612$21.25
GEZ 208ES Spherical Plain Bearing, Inch
3.9375"
2.5 in
6
1.875 in
4.33 in
1060 N
WBB659553$189.95
GEZ 112ES 2RS Spherical Plain Bearing, Inch, Sealed
2.8125"
1.75 in
6
1.312 in
3.09 in
510 N
WBB659703$91.95
Showing 1-10 of 34 results

Bearings Limited GE Series

Bearings Limited GE Series
Bearings Limited's GE series bearings are made for optimal durability with a single-fracture design. Available in a range of dimensions and misalignment angles, spherical plain bearings feature a steel-on-steel sliding surface with Molybdenum Disulfide to reduce friction. They don't require additional lubrication and have a PTFE-lined outer ring on a chrome-plated ball to prevent corrosion.
Showing 1-10 of 38 results

Bearings Limited GX Series

Bearings Limited GX Series
Bearings from Bearings Limited's GX series are designed for heavy-load single-direction axial loads. They can also handle combined axial and radial loads. With a maintenance-free design to reduce friction, these high-load capacity bearings require no additional lubrication. Versatile GX spherical plain bearings feature a PTFE-lined outer ring and a chrome-plated ball to prevent corrosion.

Bearings Limited GEH Series

Bearings Limited GEH Series
Bearings from Bearings Limited's GEH series are designed for optimal durability and reduced friction. With a wider inner ring and large outer diameter, GEH series bearings can handle greater misalignments. They feature a single-fracture design and steel-on-steel sliding surface that reduces friction and doesn't require additional lubrication.
Showing 1-10 of 12 results

Bearings Limited GEG Series

Bearings Limited GEG Series
The Bearings Limited GEG Series consists of a spherical plain bearing that facilitates smooth and controlled rotational movement between two components. The bearings are engineered to accommodate angular misalignment and support various industrial applications. The GEG Series reduces friction and enables efficient rotation, enhancing the overall longevity of mechanical systems.

Bearings Limited GEM Series

Bearings Limited GEM Series
Spherical plain bearings from Bearings Limited's GEM series are capable of carrying high-capacity axial and radial loads in a range of industrial applications. Made with steel for long-lasting durability in demanding environments, GEM spherical bearings feature Molybdenum Disulfide treatments for reduced friction and oil holes for lubrication. Dimensions, misalignment angles, and sizes vary.

Bearings Limited COM Series

Bearings Limited COM Series
Bearings Limited's COM Series offers versatile spherical plain bearings ideal for heavy-duty industrial applications. COM Series bearings feature a steel-on-steel sliding surface design and a corrosion-resistant chrome-plated ball for long-lasting usability. Annular grooves and oil holes inside the inner ring allow for easy lubrication.