Spherical Plain Bearings
Spherical plain bearings are designed to facilitate smooth rotational motion in automotive, industrial, and aerospace systems. Engineered for durability and precision, spherical plain bearings accommodate variable radial and axial loads in either direction. The self-lubricating design and low maintenance ensure reliable performance and longevity.
Most Relevant
Bearings Limited GEZ Series

Bearings Limited's GEZ series offers heavy-duty spherical plain bearings with single-fracture designs that are suitable for a range of demanding industrial applications. These spherical plain extended bearings feature an extended inner ring that eliminates the need for locational spacers and a Molybdenum Disulfide-treated steel-on-steel sliding surface that limits friction.
| Compare | Image | Outside Dimension (D) | Bore (D) | Max Angle of Misalignment | Height | Length | Static Load | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2" | 1.25 in | 6 | 0.937 in | 2.2 in | 260 N | WBB659730 | $46.95 | ||
![]() | 1.625" | 1 in | 5 | 1.5 in | 1.79 in | 166 N | WBB659740 | $135.95 | ||
![]() | 2.1875" | 1.375 in | 6 | 1.031 in | 2.41 in | 310 N | WBB659769 | $65.95 | ||
![]() | 0.875" | 0.5 in | 6 | 0.375 in | 0.96 in | 41 N | WBB659615 | $22.00 | ||
![]() | 1.625" | 1 in | 6 | 0.75 in | 1.79 in | 166 N | WBB659634 | $28.95 | ||
![]() | 2" | 1.25 in | 5 | 1.875 in | 2.2 in | 260 N | WBB659528 | $259.95 | ||
![]() | 3.1875" | 2 in | 6 | 1.5 in | 3.51 in | 670 N | WBB659717 | $115.95 | ||
![]() | 1.0625" | 0.625 in | 6 | 0.469 in | 1.17 in | 65 N | WBB659612 | $21.25 | ||
![]() | 3.9375" | 2.5 in | 6 | 1.875 in | 4.33 in | 1060 N | WBB659553 | $189.95 | ||
![]() | 8.75" | 6 in | 5 | 4.125 in | 9.63 in | 5200 N | WBB659759 | $1,689.00 |
Showing 1-10 of 34 results
Bearings Limited GE Series

Bearings Limited's GE series bearings are made for optimal durability with a single-fracture design. Available in a range of dimensions and misalignment angles, spherical plain bearings feature a steel-on-steel sliding surface with Molybdenum Disulfide to reduce friction. They don't require additional lubrication and have a PTFE-lined outer ring on a chrome-plated ball to prevent corrosion.
Showing 1-10 of 38 results
Bearings Limited GX Series

Bearings from Bearings Limited's GX series are designed for heavy-load single-direction axial loads. They can also handle combined axial and radial loads. With a maintenance-free design to reduce friction, these high-load capacity bearings require no additional lubrication. Versatile GX spherical plain bearings feature a PTFE-lined outer ring and a chrome-plated ball to prevent corrosion.
Bearings Limited GEH Series

Bearings from Bearings Limited's GEH series are designed for optimal durability and reduced friction. With a wider inner ring and large outer diameter, GEH series bearings can handle greater misalignments. They feature a single-fracture design and steel-on-steel sliding surface that reduces friction and doesn't require additional lubrication.
Showing 1-10 of 12 results
Bearings Limited GEG Series

The Bearings Limited GEG Series consists of a spherical plain bearing that facilitates smooth and controlled rotational movement between two components. The bearings are engineered to accommodate angular misalignment and support various industrial applications. The GEG Series reduces friction and enables efficient rotation, enhancing the overall longevity of mechanical systems.
Bearings Limited GEM Series

Spherical plain bearings from Bearings Limited's GEM series are capable of carrying high-capacity axial and radial loads in a range of industrial applications. Made with steel for long-lasting durability in demanding environments, GEM spherical bearings feature Molybdenum Disulfide treatments for reduced friction and oil holes for lubrication. Dimensions, misalignment angles, and sizes vary.
Bearings Limited COM Series

Bearings Limited's COM Series offers versatile spherical plain bearings ideal for heavy-duty industrial applications. COM Series bearings feature a steel-on-steel sliding surface design and a corrosion-resistant chrome-plated ball for long-lasting usability. Annular grooves and oil holes inside the inner ring allow for easy lubrication.