Browse Electric Motors-HVAC

(1,151 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

Voltage

Enclosure

Mounting

Brand

Our Price

Go

Recently Viewed

Categories

  • Split Phase Oil Burner Motors

    Split Phase Oil Burner Motors
    See all 3 items in product family
    Oil Burner Motors Are Able To Withstand A 40°C Temperature Rise.

    Continuous duty motors feature manual reset overload to help prevent overheating. Totally enclosed motors measure 5-5/8” diameter. Offers single speed operation. Single phase motors include flange mounting for installation. Shaft measures 1/2" x 1-13/16”. 60 Hz. 115V.

    Click for more
  • Marathon Motors Oil Burner Motors

    Marathon Motors Oil Burner Motors
    See all 18 items in product family
    Marathon Motors Oil Burner Motors Are Used For Residential And Commercial Oil Burners And Hot Water Pressure/Steam Cleaners.

    Marathon Motors Oil Burner Motors are solidly manufactured for long lasting durability and dependability. Single Phase, continuous duty drip-proof or totally enclosed type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 115/230V, 115/208-230V, 115V and 230V units are available in 1/8 to 2 horsepower, 1725, 1800, 3450 and 3600 RPM and various mountings.

    Click for more