Helical Bevel Reducers
WWE KAN77-20/1-H-213/5TC, Cast-Iron Helical Bevel Speed Reducer; 213/5TC Input Flange, 20/1.
Gear Ratio
20
Output Speed
86 rpm
Max Input Horsepower
14.78 HP
Box Size
77
WWE KHN87-20/1-H-213/5TC, Cast-Iron Helical Bevel Speed Reducer; 213/5TC Input Flange, 20/1, Foot Mt
Gear Ratio
20
Output Speed
84 rpm
Max Input Horsepower
25.88 HP
Box Size
87
WWE KAN87-20/1-H-213/5TC, Cast-Iron Helical Bevel Speed Reducer; 213/5TC Input Flange, 20/1.
Gear Ratio
20
Output Speed
84 rpm
Max Input Horsepower
25.88 HP
Box Size
87
WWE KHN37-5/1-H-143/5TC, Cast-Iron Helical Bevel Speed Reducer; 143/5TC Input Flange, 5/1, Foot Mt
Gear Ratio
5
Output Speed
370 rpm
Max Input Horsepower
8.5 HP
Box Size
37
WWE KAN37-5/1-H-56C, Cast-Iron Helical Bevel Speed Reducer; 56C Input Flange, 5/1.
Gear Ratio
5
Output Speed
370 rpm
Max Input Horsepower
8.5 HP
Box Size
37
WWE KAN77-100/1-H-182TC, Cast-Iron Helical Bevel Speed Reducer; 182TC Input Flange, 100/1.
Gear Ratio
100
Output Speed
17 rpm
Max Input Horsepower
4.18 HP
Box Size
77