Browse Pallet Trucks & Jacks

(392 items)

Narrow Your Results

Availability

Special Price

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Premium Pallet Jack Trucks

    Premium Pallet Jack Trucks
    See all 22 items in product family
    Premium Pallet Jack Trucks Lift and Transfer Heavy Duty Merchandise and Materials in Warehouses, Loading Docks, Inside Trucks and other Industrial Environments.

    Premium Pallet Jack Trucks are solidly manufactured for long lasting strength, durability and dependability. Hydraulic Pallet Jack provides exceptional maneuverability and flexibility of operation. Looped safety handle features fingertip control to raise and lower load for easy positioning. Features a self-contained hydraulic system and tapered forks with ramped tips that allow for easy pallet entry and exit. Load Capacities, Fork Dimensions and Raised / Lowered Heights vary per model.
    Click for more
  • Adjustable Fork Width Pallet Jack Trucks

    Adjustable Fork Width Pallet Jack Trucks
    See all 4 items in product family
    Pallet Trucks with Adjustable Fork Width are used in Warehouses, on Loading Docks, and inside Trucks for Material Transfer Applications.

    Adjustable Fork Width Pallet Trucks are solidly manufactured for long lasting strength, durability and dependability. Looped safety handle features fingertip control to raise and lower load for easy positioning. Self-contained hydraulic system. Tapered forks with ramped tips allow for easy pallet entry and exit. Sturdy steering and load wheels provide easy mobility and maneuverability. Available in 2200 and 5500 load capacity models with various fork lengths and adjustable fork widths.
    Click for more
  • Extra-Long Fork Pallet Jack Trucks

    Extra-Long Fork Pallet Jack Trucks
    See all 6 items in product family
    Extra-Long Fork Pallet Jack Trucks allow Specialized Extended Length Skids to be Lifted and Moved Easily.

    Extra-Long Fork Pallet Jack Trucks are made of steel to provide long lasting durability. Longer forks reach under and support specialized, extended length pallets. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. 3-position fingertip control (Raise/Lower/Neutral) provide ease of use. Floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels provide easy mobility. Fork widths is 27". Fork lengths are 59", 70", 78", and 98". Load Capacities and Raised / Lowered Heights vary per model.
    Click for more
  • Pallet Jack Truck with Cargo Backrest

    Pallet Jack Truck with Cargo Backrest
    See all 2 items in product family
    Pallet Jack Truck with Cargo Backrest allow for Higher and Safer Stacking of Cargo.

    Pallet Jack Truck with Cargo Backrest allow stacked boxes and taller loads to be moved safely and easily. Steel Backrest is factory installed on the Truck. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet Jack features a 3-function hand control (Raise, Neutral and Lower) and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Wide tapered forks include entry and exit rollers for smooth operation. Rolls smoothly on floor protective polyurethane steer wheels and 3" polyurethane load wheels. Capacity is 5500 lbs.
    Click for more
  • Super Low-Profile Pallet Jack Trucks

    Super Low-Profile Pallet Jack Trucks
    See all 3 items in product family
    Super Low-Profile Pallet Trucks are used for Warehouses, Loading Docks, Inside Trucks and other Material Transfer Applications.

    Super Low-Profile Pallet Trucks are solidly manufactured for long lasting strength, durability and dependability. 1-1/2 inch lowered height is used for managing extra low to the ground loads. Looped safety handle features fingertip control to raise and lower load for easy positioning and maneuverability. Tapered forks with ramped tips allow for easy pallet entry and exit.
    Click for more
  • 11,000 Lb. Capacity Pallet Jack Truck

    11,000 Lb. Capacity Pallet Jack Truck
    See all 1 items in product family
    Pallet Truck Lifts and Moves 11,000 Lbs.!

    This High Capacity Pallet Jack has a rugged, double-channel reinforced structural steel frame that handles loads up to 5-1/2 tons! The solid steel pump mount and extra heavy-duty pump with high-pressure seals and a hardened chrome-plated piston provides years of service. Adjustable solid steel tie rods maintain proper roll-ability of the Pallet Truck. Steel steer wheels and twin steel load rollers ensure secure load movement in the most rugged environments. Frame includes integral tow loops. The safety loop handle has 3-function hand control (Raise, Neutral, Lower). Tapered 23"W x 45-1/2"L forks. Durable powder coat finish. 2 Year Limited Warranty.
    Click for more
  • Wesco® Pallet Jack Truck with Hand Brake

    Wesco® Pallet Jack Truck with Hand Brake
    See all 1 items in product family
    Wesco® Pallet Jack Truck includes a Hand Operated Brake to Help Maneuver Loads on Inclines!

    Wesco® Pallet Jack Truck with Hand Brake comes equipped with a hand operated disc brake assembly to safely slow the progress of travel down inclines, offering less back, arm and leg strain. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet Jack offers a 3-position fingertip control (Raise, Lower, Neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 200° turning radius. 2 Year Limited Warranty.
    Click for more
  • Vestil Roll Moving Pallet Jack Trucks

    Vestil Roll Moving Pallet Jack Trucks
    See all 3 items in product family
    Vestil Roll Moving Pallet Jack Trucks are designed to Move Rolls of Steel, Aluminum or Paper and Reels of Wire!

    Vestil Roll Moving Pallet Jack Trucks lift and transport rolls of material with ease. With a service range of 0" to 6-¾", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the Pallet Jack. Functions like any standard Pallet Truck with a convenient 3-stage (Raise, Neutral, Lower) fingertip control and a safety loop handle. Rolls smoothly on 7-7/8" polyurethane steer wheels and 3-1/8" polyurethane load rollers.
    Click for more
  • 4-Way Entry Pallet Jack Trucks

    4-Way Entry Pallet Jack Trucks
    See all 1 items in product family
    4-Way Entry Pallet Jack Trucks allow Maximum Trailer Load Density for Material Handling, Construction and Industrial Applications.

    4-Way Entry Pallet Jack Trucks load, position and unload 4-Way Entry Pallets from all sides. Pallet Jacks unique fork design allows forks to fit into the side cut-out openings on four-way pallets. Truck allows maximum trailer load density, which usually restricts fork entry from adjoining pallets. Trucks can also be used for standard two-way pallets and skids. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet Jack offers a 3-position fingertip control (Raise, Lower, Neutral). Adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 6" polyurethane steer wheels and 1.7" steel load wheels. Reinforced 6-3/4" wide tapered forks. 101° turning radius. Load capacities are 3300 lbs. and 4000 lbs. Fork dimensions are 33"W x 48"L and 33"W x 63"L. Other dimensions vary per model.
    Click for more
  • Wesco® Foot-Pump Operated Pallet Jack Truck

    Wesco® Foot-Pump Operated Pallet Jack Truck
    See all 1 items in product family
    Wesco® Foot-Pump Operated Pallet Jack Truck is a Unique Pallet Truck that offers Foot or Hand Pump Operation!

    Wesco® Foot-Pump Operated Pallet Jack Truck easily lifts and lowers loads using the conventional Hand Operated Pump, but it also includes a patent pending Foot Operated Pedal that allows it to be used in confined spaces when pumping the handle just won't work. Heavy duty hydraulic pump with safety overload bypass valve smoothly raises and lowers skids or pallets minimizing product damage. Pallet Truck has an ergonomic rubber coated handle that improves grip and a 3-position fingertip control (Raise, Lower, Neutral). Adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 8" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks include rollers to ensure easy pallet entry and exit. 200° turning radius. 5 Year Limited Warranty.
    Click for more
  • Vestil Wheel Nose Pallet Jack Truck

    Vestil Wheel Nose Pallet Jack Truck
    See all 1 items in product family
    Vestil Wheel Nose Pallet Jack Truck Positions or Retrieves Pallets or Skids stored closely in a row.

    Vestil Wheel Nose Pallet Jack Truck features a unique design that allows tight positioning of pallets end-to-end. The fork ends are set back from the front load rollers, exposing the rollers, allowing closely positioned pallets to be picked up and moved. The unit has a spring-loaded rubber grip handle with a three position lever control (Raise, Lower, Neutral) for easy operation and maneuvering. Skid Truck includes two articulating 7-¾" polyurethane steer wheels and two 2-¾" polyurethane load wheels.
    Click for more
  • Pramac Non-Metallic Recyclable Plastic Pallet Jack Truck

    Pramac Non-Metallic Recyclable Plastic Pallet Jack Truck
    See all 1 items in product family
    Pramac Non-Metallic Recyclable Plastic Pallet Jack Truck is an Innovative Pallet Truck that has High Strength and Low Environmental Impact.

    Pramac Non-Metallic Recyclable Plastic Pallet Jack Truck is the only one in the world made with the aid of non-metallic materials. Techno-polymer plastic compound is extremely lightweight, highly maneuverable with no permanent deformation. Pallet Jack can be used in a wide range of temperatures, making it ideal for in cold storage or wet environments, and sterile clean rooms. Structural surface integrity remains consistent in the presence of corrosive agents. Galvanized steel pump and components allow for easy wash-down. Ergonomic handle features three-position handle (Raise – Neutral – Lower) and quick-lift pump design requires only 9 strokes to reach full fork lift height. White nylon wheels and load rollers will not mar floors.
    Click for more
  • Vestil Single Fork Pallet Lift Trucks

    Vestil Single Fork Pallet Lift Trucks
    See all 2 items in product family
    Vestil Single Fork Pallet Lift Trucks Allow Convenient Material Handling and Mobility For Multiple Applications Including Distribution, Commercial, Storage, and more.

    The single large centered fork is designed to easily lift and transport open bottom skids, crates, baskets, and other content. The elevated handle allows convenient steering and features a pumping mechanism for adjustable fork height control. The polyurethane load wheels support heavy duty contact while ensuring surface protection. The compact design reduces unit footprint allowing ergonomic maneuverability while minimizing storage space when not in use. The steel construction is both strong and durable providing years of reliable service in harsh working conditions. The yellow color finish improves unit visibility for added safety and security. Includes foot brake for secured positioning during transition periods. Features 3 sided access for easy loading and unloading of products. Weight capacities are 600 and 800 lbs. Lowered heights are 3-1/4" and 4". Raised heights are 12" and 40-1/4".

    Click for more