Browse Pallet Trucks & Jacks

(386 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Stainless Steel & Galvanized Pallet Jack Trucks

    Stainless Steel & Galvanized Pallet Jack Trucks
    See all 4 items in product family
    Stainless Steel and Galvanized Steel Pallet Truck Jacks are Designed for Wet or Corrosive Environments in Food, Chemical and other Material Handling Applications.

    Stainless Steel and Galvanized Steel Pallet Truck Jacks are solidly manufactured with stainless steel to provide long lasting durability and dependability. Specifically designed for corrosive or extremely wet environments and are used for use in food processing applications, laboratories and clean rooms. Ergonomic three position (Raise/ Lower/ Neural) control handles, sturdy tapered dual fork design and rugged nylon steer and load wheels provide easy mobility and maneuverability. Available types are Galvanized Steel and Stainless Steel. Raised and Lowered heights very per model. 4400 lb and 5500 lb. load capacities. Other dimensions vary per model.
    Click for more
  • Vestil Stainless Steel Pallet Jack Scale Truck

    Vestil Stainless Steel Pallet Jack Scale Truck
    See all 1 items in product family
    Vestil Stainless Steel Pallet Jack Scale Truck Weighs and Moves Pallet Loads in Sanitary or Wet Environments.

    Vestil Stainless Steel Pallet Jack Scale Truck allows you to weigh your load on the spot for maximum efficiency. The entire truck is manufactured from Type 304 stainless steel making it suitable for pharmaceutical, medical and food service applications. Built-in scale allows you to weigh the load you are handling and is selectable in a variety of increments to adjust to the size of your load. Scale has keyboard calibration and functional setup with automatic zero capabilities and scale read-out includes tare feature which can be displayed in English or Metric readings. Digital filtering is used to help compensate for vibration and motion. Scale is powered by (4) standard C-cell batteries or the included 110V AC power adaptor. Truck has a spring-loaded handle with a three position lever control (Raise, Lower, Neutral) for easy operation and maneuvering. Pallet Truck features 7" wide forks with entry rollers and includes two 7" nylon steer wheels and two 3" nylon load wheels.
    Click for more