Browse Pallet Trucks & Jacks

(385 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Pallet Jack Truck Chocks

    Pallet Jack Truck Chocks
    See all 3 items in product family
    Pallet Jack Truck Chocks Reduce Feight and Trailer Damage due to Runaway Pallet Jacks!

    Pallet Truck Jack Chocks are made of heavy duty one-piece molded rubber construction for long lasting durability and dependability. Designed to prevent damage to cargo from unsecured pallet jacks in trucks and semi-trailers. Roll the skid truck steering wheels into the stop and it remains in place without tying down or flipping the pallet jack truck on its side. Ramp entry on one side, easy lifting handle on the other side.
    Click for more
  • Vestil Pallet Jack Truck Storage Caddy

    Vestil Pallet Jack Truck Storage Caddy
    See all 2 items in product family
    Vestil Pallet Jack Truck Storage Caddy Converts your Pallet Truck into a Portable Workstation!

    If you've ever tried to maneuver a pallet truck and carry all of the accessories required to do your job, then you'll find this product essential for every pallet jack you own. Vestil Pallet Jack Truck Storage Caddy features a cup holder, pen/pencil tray and clipboard holder on the top, twin tool pockets on the sides, and a large storage compartment in the back that can also be used as a wastebasket. Storage caddy is manufactured of durable molded plastic and can be easily attached to virtually any pallet truck using the included hardware and installation instructions.

    Note: Pallet Truck is not included.
    Click for more
  • Vestil Pallet Jack Truck Lifting Hoist Attachment

    Vestil Pallet Jack Truck Lifting Hoist Attachment
    See all 1 items in product family
    Vestil Pallet Jack Truck Lifting Hoist Attachment Expands the Use of your Existing Pallet Jack!

    Vestil Pallet Jack Truck Lifting Hoist Attachment utilizes your existing Pallet Truck to offer an affordable and practical alternative for lifting and lowering loads to and from elevated work areas. The Attachment can be easily installed onto a standard Pallet Truck with 27"W x 48"L forks. When installed, the Pallet Truck can still be used with most pallets and skids. Clutch-free hand crank winch features 80" of heavy-duty cable (88" with hook and shackle) for easy lifting and lowering. Maximum lift height is 66", measured from the top of the fork tubes to the hook in its maximum raised position. Overall boom length is 23"; usable length is 20". Fork pockets are 8"W x 2-7/8"H, overall fork width is 27-¾" and usable inside fork width is 11-¾". All-welded steel construction with a durable blue enamel finish.
    Click for more
  • Vestil Pallet Jack Truck Roll Adaptor Attachments

    Vestil Pallet Jack Truck Roll Adaptor Attachments
    See all 1 items in product family
    Vestil Pallet Jack Truck Roll Adaptor Attachments Eliminate the Need for Specialized Pallet Jacks!

    Vestil Pallet Jack Truck Roll Adaptor Attachments work with your existing Pallet Skid Jack to easily move rolls of paper, steel or aluminum, and reels of wire. Sloped ends allow materials to be rolled into position ready to be transported to the job. V-shaped design in the center holds rolls in position. Built-in fork pockets allow for easy pallet truck entry. Heavy-duty welded steel construction has a durable enamel finish.

    Note: Adaptor capacity is equal to the capacity of the Pallet Truck being used.
    Click for more