Browse Lift Trucks

(366 items)

Narrow Your Results

Availability

Capacity Lbs. Range

Raised Height Inches Range

Lowered Height Inches Range

Fork Length Inches Range

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hand Winch Operated Lift Trucks

    Hand Winch Operated Lift Trucks
    See all 37 items in product family
    Hand Winch Operated Lift Trucks Handle Skids, Bales and other Commercial or Industrial Product or Material Loading Applications.

    Hand Winch Operated Lift Trucks are made of aluminum or steel construction for long lasting durability and dependability. Available types are Forks, Forks - Counterbalanced and Platform. Lowered heights range from 0" - 6-1/8". Raised heights range from 40" - 144" Forks down/165-1/2" Forks up. Load capacities range from 220 lbs - 1000 lbs. Lift Trucks are able to meet particular load lifting need or applications. Hand Winch Operated Lifts offer effortless lifting and lowering capabilities. Sturdy push handles and rugged wheels or rollers provide easy mobility and maneuverability. Some models feature upper level rollers to allow Stacker to be positioned on its back.
    Click for more
  • Foot Pedal Operated Lift Trucks

    Foot Pedal Operated Lift Trucks
    See all 44 items in product family
    Foot Pedal Operated Lift Trucks Lift Skids, Bales and other Materials for Easy Loading in Factories, Warehouses and other Commercial or Industrial Handling Applications.

    Foot Pedal Operated Lift Trucks are solidly manufactured for long lasting durability and dependability. Foot Powered Hydraulic Lifts offer effortless lifting and variable controlled lowering. Sturdy push handles and rugged wheels or rollers provide easy mobility and maneuverability. Available in Adjustable Fork, Forks and Platform Style. Load capacities range from 300 to 1322 lbs. Raised lift heights range from 35-2/5 to 80 inches. Lowered lift heights range from 0 to 6-1/4 inches. Dimensions vary per model.
    Click for more
  • Hand Pump Operated Lift Trucks

    Hand Pump Operated Lift Trucks
    See all 6 items in product family
    Hand Pump Operated Lift Trucks provide easy Lifting of Lighter Loads in Small Warehouses and Light Industrial Environments.

    Hand Pump Operated Lift Trucks are an economical and durable option to Powered Lift Trucks providing a simple, easy way to lift, lower and transport materials with minimum effort. Welded all-steel frame and powder coat finish provides long lasting use and protection. The hand operated hydraulic pump handle is similar to a pallet truck handle, offering easy lifting action and convenient steering in congested areas. Available truck types are Adjustable Straddle Legs and Fixed Straddle Legs. Load capacities are 2000, and 2200 lbs. Lift heights and dimensions vary per model.

    Note: Fixed Straddle Legs style are for use with Single Faced Pallets, Skids and Bulk Containers only.
    Click for more
  • Vestil Portable Aluminum Load Lifter

    Vestil Portable Aluminum Load Lifter
    See all 1 items in product family
    Vestil Portable Aluminum Load Lifter Folds Down for Storage and Easily Fits in many Full-Size Car Trunks.

    Vestil Portable Aluminum Load Lifter is made of corrosion-resistant aluminum to provide long lasting durability. Hand-operated cable winch lifts and lowers loads from 1"H to 61"H. The front of the 17"W x 14"D aluminum platform is beveled to help with loading cargo from the floor. Aluminum Load Lifter can be tipped back and maneuvered on two wheels like a Hand Truck, and easily fits through standard doorways. Folds to a compact 45"L x 35"W x 12"H. Lifter weighs 68 lbs. Easy to assemble.
    Click for more
  • Wesco® Triple Truck Lift Truck

    Wesco® Triple Truck Lift Truck
    See all 1 items in product family
    Wesco® Triple Truck Lift Truck is a Unique Lift Truck that Accepts Three Attachments and Features Adjustable Angle Outriggers!

    Wesco® Triple Truck Lift Truck offers three separate types of attachments for ultimate flexibility, and no tools are required to install or remove these attachments:

    Drum Lifter –Wesco's® patented Gator-Grip lifts drums from the top of the drum for greater safety. There is no need for the operator to touch the drum while raising, transporting or lowering it. The Gator-Grip works with most standard rim 30, 55 and 85 gallon steel, fiber and poly drums.

    Adjustable Width Forks – 26-¾"L x 3"W forks adjust from 6" to 19-½"W, suitable for small pallets and skids.

    Slip-On Platform – 21-¼"W x 28-1/8"D steel platform is installed over the forks (sold separately) to allow cartons or irregularly shaped objects to be transported.

    Lift Truck features adjustable angle outriggers that can be placed into Three Positions using a simple lever (no tools required). Outrigger positions are: Straight Out (11-½" between the 3-¾" legs), at 41° (39" max. between the legs) to allow drums to be lifted, and at 75° (59" max. between the legs) to allow the truck to straddle a pallet or skid. Outrigger angle can be changed when fully loaded.

    Reliable, high-gear ratio hand operated winch permits easy lifting with minimal effort. Spring-loaded quick-connect winch handle may be reversed for storage. Convenient foot-operated wheel lock ensures the truck remains stationary for safety. Rolls easily on 10" solid rubber rear load wheels and 2" swivel front steer casters. Mid-frame rollers allow the truck to be loaded onto its back for van or truck transporting. Durable steel construction. 1 Year Limited Warranty.
    Click for more
  • Vestil Adjustable Box Stacker

    Vestil Adjustable Box Stacker
    See all 1 items in product family
    Vestil Adjustable Lift Truck helps Transport, Stack & Lift Plastic Crates and similar Containers.

    Vestil Adjustable Box Stacker is a compact, lightweight Lift Truck that features Adjustable Fork Width and Box Clamps to hold different size boxes and containers. Box Clamps are rubber coated for extra grip. Lift Truck offers 380 lb. capacity. Box Stacker features foot pump operation with a service range of 2-3/4" to 42-1/4"H. Forks are 19-1/2"L.
    Click for more
  • Wesco® Stainless Steel Foot Pedal Lift Trucks

    Wesco® Stainless Steel Foot Pedal Lift Trucks
    See all 2 items in product family
    Wesco® Stainless Steel Foot Pedal Lift Trucks are Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.

    Wesco® Stainless Steel Foot Pedal Lift Trucks are constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless Steel Lift Trucks help save time and manpower, and are ideal for areas where hand trucks are accessible and larger lifts are not. Proven hydraulic pump requires only 60 lbs. of effort to lift a full load. Lift 1-¼ vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2-¼" mold-on rubber ball bearing wheels and two 3-½" front polyurethane wheel swivel casters make maneuvering simple, and a wheel lock is included to keep the truck stationary. 1 Year Limited Warranty.
    Click for more