Browse Ladders

(1,552 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Louisville Champion Series Wooden Attic Ladders

    Louisville Champion Series Wooden Attic Ladders
    See all 4 items in product family
    Champion Series Wooden Attic Ladders Provide The Used Ladder And Entrance For Attics In Homes.

    Wood attic ladders provide a working load limit of 300 lbs. The only way to get into those attic spaces, easy to pull down and put back up. Steps are reinforced with wire rods for extra strength. Features adjustable spring tension. Z-hang strap system allows quick and easy installation.

    Click for more
  • Werner® Wood Attic Ladders

    Werner® Wood Attic Ladders
    See all 3 items in product family
    Werner® Wood Attic Ladders Come Fully Assembled And Ready To Install In A Variety Of Attic Settings.

    Werner® Wood Attic Ladders are made of wood for long lasting durability. Full wrap-around door hinge minimizes heat loss. Ready for staining or painting. Pull string eases opening and closing. Hinges butt metal to metal to maintain ladder rigidity. Counter-balance mechanism eliminates sag and springiness. Types are Attic Ladder and Heavy Duty Attic Ladder. Color finishes are Brown and Tan. Lengths are 4 ft and 4-1/2 ft.. Capacities are 250 lbs and 350 lbs.

    Click for more
  • Werner® Aluminum Attic Ladders

    Werner® Aluminum Attic Ladders
    See all 1 items in product family
    Werner® Aluminum Attic Ladders Are Lightweight And Easy To Open And Close.

    Aluminum Attic Ladders feature wide slip resistant steps, and non-marring feet. Holds up to 375 lbs. Energy Seal Attic Ladder provides 5 times more energy efficiency than traditional attic ladders.

    Click for more