Lifting & Spreader Beams
Availability
Weight Capacity Range (Lbs)
Length Range (in)
Spread
Type
Height Range (in)
Brand
Material
Width
Color
Price
Weight Capacity
4000 lbs
Spread
16 to 72 in
Head Room
16-1/4 in
Upper Bail
3 x 6 in
Weight Capacity
2500 lbs
Spread
8 to 72 in
Head Room
12 in
Upper Bail
2-1/2 x 5 in
Weight Capacity
4000 lbs
Spread
36 in
Head Room
10 in
Dimension A
1 in
Weight Capacity
2000 lbs
Spread
33 to 45-1/16 in
Head Room
22-3/8 in
Upper Bail
3 x 5 in
Weight Capacity
500 lbs
Spread
36 in
Head Room
9 in
Weight Capacity
10000 lbs
Spread
24 to 120 in
Head Room
25-1/2 in
Dimension A
4 x 7-1/2 in
Weight Capacity
4000 lbs
Spread
36 to 72 in
Head Room
12-2/3 in
Weight Capacity
6000 lbs
Spread
36 in
Head Room
11 in
Dimension A
3 in
Weight Capacity
8000 lbs
Spread
8 to 96 in
Head Room
20-3/4 in
Upper Bail
4 x 7-1/4 in
Weight Capacity
10000 lbs
Spread
60 to 120 in
Head Room
22-2/5 in
Upper Bail
4 x 7 in
Weight Capacity
4000 lbs
Spread
48 to 72 in
Head Room
14-3/4 in
Upper Bail
3 x 5 in
Weight Capacity
40000 lbs
Spread
48 to 72 in
Head Room
33-4/5 in
Dimension A
5 in
Weight Capacity
4000 lbs
Spread
36 to 48 in
Head Room
13-3/4 in
Upper Bail
3 x 5 in
Weight Capacity
6000 lbs
Spread
36 to 72 in
Head Room
14-13/16 in
Dimension A
3 in
Weight Capacity
4000 lbs
Spread
72 in
Head Room
16 in
Dimension A
3 in
Weight Capacity
15000 lbs
Spread
216 in
Head Room
32 in
Dimension A
4 in
Weight Capacity
4000 lbs
Spread
30 to 42 in
Head Room
13 in
Dimension A
3 in
Weight Capacity
10000 lbs
Spread
36 in
Head Room
17 in
Weight Capacity
500 lbs
Spread
12 to 48 in
Head Room
7-1/8 in
Weight Capacity
2000 lbs
Spread
12 in
Head Room
10 in
Dimension A
3 in
Weight Capacity
2000 lbs
Spread
72 in
Head Room
7-1/2 in
Dimension A
2.25 in
Weight Capacity
20000 lbs
Spread
24 in
Head Room
17 in
Dimension A
4 in
Weight Capacity
15000 lbs
Spread
72 to 144 in
Head Room
23-11/16 in
Dimension A
4 in
Weight Capacity
100000 lbs
Spread
120 in
Head Room
10 in
Strong-bac Adjustable Spreader Beam, 20,000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel
Weight Capacity
20000 lbs
Spread
144 to 240 in
Head Room
144 to 163 in
Dimension A
1-1/4 in
Weight Capacity
10000 lbs
Spread
36 to 48 in
Head Room
20-1/2 in
Upper Bail
4 x 7 in
Weight Capacity
2000 lbs
Spread
144 in
Head Room
8-1/2 in
Dimension A
2.25 in
M&W 72-120" Economy H-Beam Adjustable Length, Yellow, 126"L x 40"W x 36"H, 685lbs, 8000 Lb. Capacity
Weight Capacity
8000 lbs
Spread
72 to 120 in
Head Room
27 in
M&W 72-120" Economy H-Beam Adjustable Length, Yellow, 126"L x 40"W x 36"H, 1025lbs,8000 Lb. Capacity
Weight Capacity
8000 lbs
Spread
72 to 120 in
Head Room
28 in
Weight Capacity
10000 lbs
Spread
12 in
Head Room
17 in
Weight Capacity
8000 lbs
Spread
48 to 96 in
Head Room
16-2/3 in
M&W 36" Dia. X 72"L Roll Lifting Beam, Yellow, 18"L x 40"W x 78"H, 105lbs, 2000 Lb. Capacity
Weight Capacity
2000 lbs
Spread
74 in
Head Room
35 in
Dimension A
2.3 in
M&W 12-48" Economy H-Beam Adjustable Length, Yellow, 102"L x 40"W x 36"H, 365lbs, 4000 Lb. Capacity
Weight Capacity
4000 lbs
Spread
12 to 48 in
Head Room
20 in
M&W 24-72" Economy H-Beam Adjustable Length, Yellow, 126"L x 40"W x 36"H, 765lbs, 8000 Lb. Capacity
Weight Capacity
8000 lbs
Spread
24 to 72 in
Head Room
28 in
Weight Capacity
10000 lbs
Spread
144 to 240 in
Head Room
6-1/3 in
Dimension A
1.25 in
Weight Capacity
1000 lbs
Spread
168 in
Head Room
10 in
Dimension A
3 in
Weight Capacity
500 lbs
Spread
24 in
Head Room
7 in
Dimension A
2 in
Weight Capacity
10000 lbs
Spread
36 in
Head Room
13 in
Dimension A
3 in
Strong-bac Adjustable Spreader Beam, 4000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel
Weight Capacity
4000 lbs
Spread
144 to 240 in
Head Room
132 to 166 in
Dimension A
1/2 in
Strong-bac Adjustable Spreader Beam, 20,000 lbs Capacity, 120", Chain Top Rigging, Yellow, Steel
Weight Capacity
20000 lbs
Spread
72 to 120 in
Head Room
74 to 111 in
Dimension A
1-1/4 in
Weight Capacity
500 lbs
Spread
12 in
Head Room
7 in
Dimension A
2 in
Weight Capacity
14000 lbs
Spread
48 to 120 in
Head Room
19-7/16 in