Browse Dock & Truck Equipment

(2,873 items)

Narrow Your Results

Availability

Spreader Type

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Pickup Truck & SUV Tailgate Salt Spreaders

    Pickup Truck & SUV Tailgate Salt Spreaders
    See all 17 items in product family
    Tailgate spreaders Attach To The Back Of Your Pickup Truck Or SUV To Provide A Cost Effective Solution For Maintaining Large Commercial Grounds.

    These salt spreaders are made for years of use with a rugged plastic hoppers and powder coat finished steel mounting frames that resist corrosion. Tailgate salt spreaders include a heavy-duty 12V motor housed in a sealed motor chamber for extra protection from salt and elements. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel.

    Click for more
  • Halogen Sealed Beam Snowplow Light Kit

    Halogen Sealed Beam Snowplow Light Kit
    See all 1 items in product family
    This snow plow light kit consists of a pair of halogen sealed beam low-beam/high-beam headlamps with turn signal/parking light encased in a high-impact polycarbonate housing. Snowplow lights mount with the ½" swivel bolt for easy beam adjustment. Each kit includes HP4666 halogen sealed beams, 1157 turn signal/parking light bulbs and a universal wiring harness. Replaces OEM part # 07969.

    Note: Not for use on Chevrolet & GMC Trucks with Daytime Running Lights.
    Click for more
  • Universal Halogen Snowplow Light Kit

    Universal Halogen Snowplow Light Kit
    See all 1 items in product family
    Each snow plow light kit consists of a pair of powerful dual-beam halogen headlamps with turn signal/parking lights encased in a high-impact polycarbonate housing. Snowplow lights can be easily and securely mounted with the double-post mounting hardware. Each kit includes H1 and H7 halogen bulbs, 1157A amber turn signal/parking light bulbs and a universal wiring harness.

    Click for more
  • Fork Truck Snow Plows

    Fork Truck Snow Plows
    See all 1 items in product family
    Easily Convert Your Forklift Into A Snow Plow Using This Fork Truck Attachment.

    Durable steel snow plow easily attaches to forks on forklift trucks. Manual pivot mechanism allows angle plowing in either direction to divert snow and debris towards the curb or alongside a building. Floating pads allow adjustment of plowing height. Adjustable springs allow blade to pivot back for safety. Pass-through fork tubes keep weight back towards fork truck mast. Locking pins secure snow plow in place. Includes a replaceable lower blade. Center to center fork tine measures 24". Fork lift opening is 24"L x 7-1/2"W x 2-1/2"H. Optional Counterweight Balance improves better plowing performance (sold separately).

    Click for more
  • Fork Lift Snow Plow Blades

    Fork Lift Snow Plow Blades
    See all 4 items in product family
    Our Forklift Plow is used for moving snow and slush from your dock area and parking lots.

    Snow Plows are designed for use with a Fork Lift to further the use of your existing equipment. Integral trip springs help prevent damage from rough or uneven surfaces. Easy angling and back grade abilities for optimal performance, as a simple release cable adjusts plow blade angle to two positions. Forklift Snow Plow is constructed of 1/4" rollplate with steel rigs. Snow Plows are 6'W or 7'W overall, with 5/8" x 6" hardened steel cutting edge for long life. Safety chains included help secure plow unit to the fork truck.

    Optional Counterweight is designed to hold 500 lbs. of sand to help keep snow plow blade flat on the ground.

    NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachment.

    Click for more
  • Compact Tractor Snow Plows & Pushers

    Compact Tractor Snow Plows & Pushers
    See all 3 items in product family
    Utilize Your Existing Equipment to Move Snow Away!

    These snow pushers are specifically designed for use with smaller, compact agriculture tractors. Heavy 10 gauge precision-rolled steel moldboard enhances the rolling of snow. 3" x ¾" thick extreme-duty wear shoes are constructed from abrasion resistant AR400 steel for greater wear life. 6" x 1" premium rubber compound cutting edge for durability. Two 4" steel channel posts are welded to ¼" thick steel side plates for exceptional strength. Universal quick-coupler attachment offers easy mounting to tractor. Safety orange powder coat finish is scratch and corrosion resistant. Non-Returnable.
    Click for more
  • Skid Steer Snow Plows & Pushers

    Skid Steer Snow Plows & Pushers
    See all 2 items in product family
    Use a Skid Steer as a Snow Mover!

    These snow pushers are specifically designed for use with skid steer loaders. Heavy 7 gauge precision-rolled steel moldboard enhances the rolling of snow. 5" x ¾" thick extreme-duty wear shoes are constructed from abrasion resistant AR400 steel for greater wear life. 8" x 1" premium rubber compound cutting edge for durability. Two 4" steel channel posts are welded to 5/16" thick steel side plates for exceptional strength. Universal quick-coupler attachment offers easy mounting to skid steer. Safety orange powder coat finish is scratch and corrosion resistant. Non-Returnable.
    Click for more
  • ATV Spreaders

    ATV Spreaders
    See all 6 items in product family
    ATV Spreaders Distribute Game Feed, Seed, and Fertilizers.

    These spreaders have a rust-proof polymer hopper to easily spread free-flowing materials like seed and fertilizers - all from an ATV. Spreader types include 100 lb. and 125 lb. capacity spreaders, 15 gallon Spreader, Electric Spreader, and Bagged Rock Salt and Ice Melters Spreader. Spreaders attach to luggage rack or rear rack mounting system, receiver hitch, or a clevis hitch. Some units have a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included. Hopper empties completely in 15 gallon spreaders and adjustable shut-off gate regulates the amount dispersed. 12V battery wiring kit allows easy on/off control from the driver's seat. All installation hardware is included.

    Click for more
  • TurfEx® Seed & Fertilizer Spreaders

    TurfEx® Seed & Fertilizer Spreaders
    See all 7 items in product family
    TurfEx® Seed & Fertilizer Spreaders Help Maintain Lawns and Grounds.

    TurfEx® Seed & Fertilizer Spreaders are manual and ground driven to easily handle seed, fertilizer, and pelletized lime. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread widths of 2-5/16, 12, and 20 feet. Cubic foot capacities are .625, 0.93, 1.25, and 1.5. Capacity pounds are 50, 75, 100, and 120. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use and provide optimum performance. Protective rain cover included. Choose from heavy gauge black powder coat steel frame or corrosion-resistant stainless steel frame. Overall dimensions vary per style. Assembles easily.

    Click for more
Featured Items