Cart & Truck Casters
Cart & Truck Casters are reliable components that keep material handling equipment rolling smoothly. Designed for various applications, including carts, trucks, and dollies, they ensure ease of movement and maneuverability in multiple environments. Cart and Truck Casters provide the durability and performance needed to maintain material handling equipment, whether swivel, rigid, or brake casters are required.
Most Relevant
Service & Utility Cart Casters

Equip your carts with our Service & Utility Cart Casters for smooth and efficient transportation. Designed to withstand heavy use, our industrial cart casters can easily support large loads. The steel plate and polyurethane wheels make these utility casters suitable for wet or dry industrial environments. Replacement casters for carts are sold alongside our kits.
| Compare | Image | Weight Capacity | Wheel Diameter | Height | Width | Caster Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 500 lbs | 5 in | - | - | 2 Swivel & 2 Rigid | Global Industrial | Ships Same Day WBRP1002 | $93.95was $109.95 Save $16.00 | ||
![]() | 1200 Per Kit lbs | 5 in | 6-9/50 in | 1-1/4 in | 2 Swivel & 2 Rigid | Global Industrial | Ships Same Day WBRP1006 | $46.95 | ||
![]() | 500 lbs | 8 in | - | 2-11/16 in | 2 Swivel & 2 Rigid | Global Industrial | Ships Same Day WB498527 | $259.95 | ||
![]() | 125 lbs | 5 in | 6 in | 6 in | Swivel & Rigid | Rubbermaid | WBB2679585 | $115.95 | ||
![]() | 500 lbs | 5 in | 3-1/2 in | 12-1/4 in | 2 Swivel & 2 Rigid | Rubbermaid | WBB2679631 | $155.95 | ||
![]() | 900 lbs | 6 in | - | 2 in | Swivel | Little Giant | Ships Same Day WB986120 | $139.95was $209.95 Save $70.00 | ||
![]() | 900 lbs | 6 in | - | 2 in | Rigid | Little Giant | WB986122 | as low as $189.95 Save $20.00 | ||
![]() | 100 lbs | 4 in | 7 in | 1-7/8 in | Swivel | Rubbermaid | WBB2679565 | $33.95 | ||
![]() | 300 each - 1200 per set lbs | 5 in | - | 1-1/4 in | Swivel Stem | Nexel | Ships Same Day WB585182A | $77.95 | ||
![]() | 250 each - 1000 per set lbs | 8 in | - | 2-4/5 in | Swivel Stem & Rigid | Nexel | Ships Same Day WB585183A | $199.95was $279.95 Save $80.00 |
Showing 1-10 of 40 results
Self-Dumping Hopper Casters

Self-Dumping Hopper Casters provide reliable and smooth mobility for hoppers. These heavy duty casters for hoppers have a high weight capacity per set to make transporting large loads easy. Our casters for self-dumping hoppers come in sets of two swivel and two rigid for easy maneuvering. Wheel diameter and additional dimensions vary per model.
Showing 1-10 of 20 results
Tilt Truck Casters

Enhance the mobility and maneuverability of your tilt truck with high-quality Tilt Truck Casters. These commercial casters can withstand heavy loads, and feature polyurethane wheels that swivel for 360° mobility. Choose from a range of options for your tilt truck, including replacement wheels and casters.
Showing 1-10 of 25 results
Shelving Unit Casters

Improve the mobility of your shelving systems with our heavy duty Shelving Unit Casters. These shelving casters are designed to seamlessly integrate with a wide range of shelving systems and are easy to install. The durable polymer build makes our casters for shelving units suitable for wet, humid, and/or dry environments.
Bulk Truck Casters

Bulk Truck Casters are specifically designed to support and allow easy maneuverability of large carts, trucks, and other material handling equipment. These industrial casters have a durable construction and can be used to transport heavy loads even on rougher surfaces. Rigid and swivel replacement bulk casters are sold individually or in caster kits with two of each for efficient truck mobility.
Showing 1-10 of 20 results
Platform Truck Casters

Enhance the mobility of material handling equipment with our reliable Platform Truck Casters. Built to withstand demanding environments, these heavy duty casters have a high weight capacity and steel plate for lasting performance. Individual rigid and swivel casters are sold alongside platform truck caster kits that have four swivel and two rigid casters. Choose from a variety of wheel diameters.
Dolly Casters

Dolly Casters are designed to enhance the mobility of standard dolly units. These casters provide smooth, effortless movement that allows you to transport heavy loads with ease. Many caster types are offered, including all-terrain swivel casters for rough surfaces. Our heavy duty dolly casters come in different wheel diameters for varying levels of stability.
Hand Truck Casters

Engineered for durability and smooth operation, Hand Truck Casters ensure effortless transportation in commercial environments. With their sturdy construction, these casters for hand trucks can support heavy loads. Hand truck casters are easy to install and replacement units are available to provide your hand trucks with lasting mobility. Wheel diameter varies per model.
Crane Casters

Crane Casters are designed to maximize the maneuverability and performance of gantry cranes. With a durable construction, these gantry crane casters help to evenly distribute weight and provide reliable support and stability. These casters for cranes are offered in single or dual tire configurations and various wheel diameters.