Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Square End Mills

20 Results
Square End Mills - Single End, 4-8 Flute

Square End Mills - Single End, 4-8 Flute

CompareImageLength of CutLengthMaterialNumber of FlutesShank DiameterModel #Price
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 7/16" x 3/8" x 1" x 2-11/16"
25.4 in
2-11/16 in
HSS
4
3/8" mm
WBB2540310$109.95
Import 4 Flute Carbide Sq Single End Mill 3/16" Dia 3/16" Shank 5/8" Flute 2" OAL
5/8 in
2 in
Solid Carbide
4
3/16 in
WBB658653$30.95
Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1/2" Flute 1-1/2" OAL
1/2 in
1-1/2 in
Solid Carbide
4
1/8 in
WBB658597$21.00
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 3/16" x 3/8" x 1/2" x 2-3/8"
12.7 in
2-3/8 in
HSS
4
3/8" mm
WBB2541468$33.95
Cleveland HG-4C-TN HSS 6-Flute TiN Square Single End Mill, 1-3/4" x 3/4" x 1-3/8" x 3-5/8"
34.93 in
3-5/8 in
HSS
6
3/4" mm
WBB2541578$929.00
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 5/8" x 2-7/16"
15.88 in
2-7/16 in
HSS
4
3/8" mm
WBB2541469$36.95
Cleveland HGC-4C HSS-Cobalt 4-Flute Bright Square Single End Mill, 13/32" x 3/8" x 1-3/4" x 3-3/4"
44.45 in
3-3/4 in
HSS
4
3/8" mm
WBB2540291$129.95
Import 4 Flute HSS Sq Single End Mill 13.00mm Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
1-1/4 in
3-1/4 in
HSS
4
1/2 in
WBB555278$20.75
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/4"
31.75 in
3-1/4 in
HSS
4
1/2" mm
WBB2540363$115.95
Cleveland HG-4C-TN HSS 4-Flute TiN Square Single End Mill, 1" x 1" x 2" x 4-1/2"
50.8 in
4-1/2 in
HSS
4
1" mm
WBB2541607$385.95
Showing 1-10 of 13 results
Square End Mills - Double End

Square End Mills - Double End

Square End Mills - Single End, 2-3 Flute

Square End Mills - Single End, 2-3 Flute