Machine Vises
Machine vises are essential machining and metalworking tools designed to securely hold workpieces in place during various machining operations. They feature a quick-action mechanism, enabling rapid clamping and releasing of workpieces, reducing setup time and improving overall efficiency. Vises come with various jaw options, including smooth, serrated, or grooved jaws, providing flexibility to accommodate different workpiece shapes and materials. They are ideal for milling operations, drilling tasks, and grinding applications.
Most Relevant

Cross Vise
| Compare | Image | Brand | Base Type | Size | Throat Depth | Jaw Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Palmgren | Stationary | 8 in | 2 in | 8 in | WBB1940122 | $1,209.00 | ||
![]() | Palmgren | Stationary | 3 in | 1-3/8 in | 3 in | WBB1940162 | $559.00 |

Tilting & Angular Vises
Machine Vises

Machine vises are used for precision parts clamping in grinding and milling applications. These vises are made from cast iron and steel to provide years of reliable service. Some models feature hard precision vise jaws for securely clamping objects and a steel threaded screw that offers optimum tightening for consistent clamping pressure. Machine vises are available in various sizes and styles.

Self Centering Vise
Drill Press Vises

Drill press vises keep materials secure when boring and milling. Made from cast iron, these vises feature hardened steel jaws that provide years of durability and dependability. Drill presses are available in various sizes and styles, including angled, cross-slide, or general purpose.
Showing 1-10 of 29 results