Browse Electric Motors-HVAC

(1,151 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

Voltage

Enclosure

Mounting

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Permanent Split Capacitor Unit Heater Motors

    Permanent Split Capacitor Unit Heater Motors
    See all 21 items in product family
    Marathon Motors Unit heater Motors Are Used Replacement Motors For Unit heaters.

    Marathon Motors Unit heater Motors are solidly manufactured for long lasting durability and dependability. 1 and 3 Phase, continuous duty Totally Enclosed Air Over (TEAO) type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Air over motors need to be mounted within the airstream for proper cooling. Wide selection of 115 units are available in 1/6, 1/4 and 1/3 horsepower, 1075 and 1625 RPM with 48TY Resilient Base mounting.

    Click for more
  • Shaded Pole Unit Heater Motors

    Shaded Pole Unit Heater Motors
    See all 2 items in product family
    Fan and Blower Duty 1050 RPM 115 Volts 1/8 HP

    • Shaded Pole and Permanent Split Capacitor
    • Sleeve Bearing
    • 42 Frame
    • 40ÂșC Ambient
    • Continuous duty, air over
    • 1/2" diameter flatted shaft
    • Automatic Overload
    • Single Phase
    • 60 HZ
    Click for more