Humidifiers
Humidifiers are HVAC equipment that add moisture to indoor air for improved humidity levels or to stabilize moisture levels. Our heavy-duty humidifiers come in various types, including evaporative, ultrasonic, and steam humidifiers, and offer features like adjustable humidity settings, automatic shut-off, and variable output levels. Humidifiers may offer relief from dry skin and respiratory problems and prevent damage to wooden furniture caused by dry air. These humidification systems are widely used in homes, offices, hospitals, and nurseries.
Most Relevant

High Output Ultrasonic Cool Mist Humidifiers
| Compare | Image | Humidity Output | Water Tank Capacity | Coverage Area | Voltage | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 450 Pints per Day | 53 Pints | 1614 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246138 | $2,243.15was $2639.00 Save $395.85 | ||
![]() | 600 Pints per Day | 53 Pints | 2152 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246139 | $3,747.65was $4409.00 Save $661.35 | ||
![]() | 80 Pints per Day | 38 Pints | 215 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246135 | $1,169.00 | ||
![]() | 150 Pints per Day | 38 Pints | 592 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246136 | $1,489.00 | ||
![]() | 300 Pints per Day | 38 Pints | 1076 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246137 | $2,509.00 |

Steam Humidifiers

Whole House Humidifiers

Room Ultrasonic Humidifiers
Ultrasonic Humidifiers

Ultrasonic humidifiers are designed to add moisture to the air to prevent dryness. The 360-degree mist nozzle ensures uniform moisture distribution, preventing dryness. Designed for spaces up to 900 sq. ft., these units boast a whisper-quiet operation, ideal for any commercial or industrial space.