Duct Fans
Industrial duct fans are designed to circulate air efficiently in HVAC systems and ventilation setups. With robust construction, heavy duty duct fans ensure optimal air movement in ductwork, promoting air quality and temperature control. Duct fans enhance ventilation systems for improved indoor environments, ideal for commercial and industrial applications.
Most Relevant

Inline Duct Fans
| Compare | Image | Fan Diameter | CFM | Horsepower | Voltage | Phase | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | 167 CFM | - | 115 V | - | Fantech | WBB460888 | $405.95 | ||
![]() | - | 579 CFM | - | 120 V | 1 | Continental Fan | Ships Same Day WB245985 | $669.00 | ||
![]() | - | 780 CFM | - | 120 V | 1 | Continental Fan | WB245987 | $889.00 | ||
![]() | - | 263 CFM | - | 115 V | - | Fantech | WBB460886 | $449.95 | ||
![]() | - | 135 CFM | - | 120 V | - | Fantech | WBB460893 | $299.95 | ||
![]() | - | 137 CFM | - | 115 V | - | Fantech | WBB460887 | $369.95 | ||
![]() | - | 150 CFM | - | 120 V | 1 | Continental Fan | WB245979 | $439.95 | ||
![]() | - | 170 CFM | - | 120 V | - | Fantech | WBB460894 | $439.95 | ||
![]() | - | 616 CFM | - | 120 V | 1 | Continental Fan | WB245986 | $839.00 | ||
![]() | - | 970 CFM | - | 120 V | 1 | Continental Fan | WB245988 | $925.00 |
Showing 1-10 of 28 results

Inline Mixed Flow Duct Fans

Dryer Booster Kits

Square Inline Centrifugal Duct Fans

External Mount Duct Fans