Browse Evaporative Coolers & Swamp Coolers

(140 items)

Narrow Your Results

Availability

Color

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Global Industrial Media Pads

    Global Industrial Media Pads
    See all 4 items in product family
    Global Media Pads Provide Cooling Efficiency for Global Brand Evaporative Coolers.

    Global Media Pads are made of kraft paper with high resin content for increased absorption, strength, and cooling efficiency. Media Pads are available for Global 20", 30", 36", and 48" Evaporative Coolers. Pads feature high tensile strength and high crush strength for lasting durability. Superior absorption capabilities ensure pads will keep cool for long periods of time. Dimensions vary per model.

    Click for more
  • KUUL® Pads

    KUUL® Pads
    See all 4 items in product family
    KUUL® Pads Provide Efficient Cooling For Evaporative Cooling Systems.

    KUUL® Pads are made using virgin Kraft paper with high resin content for increased absorption, strength, and cooling efficiency. Pads feature high tensile strength and high crush strength for lasting durability. Superior absorption capabilities ensure pads will keep cool for long periods of time. KUUL® Pads are available in a variety of sizes. Made in the USA.

    Click for more
  • CELdek® Evaporative Cooling Media

    CELdek® Evaporative Cooling Media
    See all 1 items in product family
    CELdek® Evaporative Cooling Media Offers Superior Performance.

    CELdek® pads use a specialty-grade paper with a proprietary resin that inhibits bacterial growth and decay for long service life. Maintains a healthy operating environment with reduced or eliminated odor issues. Engineered to provide maximum cooling and humidification with low pressure drop. Less costly to operate and offer years of reliable service. CELdek® is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. ISO9001:2008 certified.

    Click for more
  • Kuul Control Media Pads

    Kuul Control Media Pads
    See all 17 items in product family
    Kuul Control Media Pads Provide Efficient Cooling Performances For Environments In Need of a Consistent Ventilated Atmosphere.

    Kuul control media pads are designed to resist intense environment effects while evaporating moisture. Unit texture design maximizes surface area to enhance molecular evaporation and cooling efficiency. Select units feature a natural finish for low profile accommodations. Additional specifications vary per model.

    Click for more
  • Kuul Control Media w/ Durapro Media Pads

    Kuul Control Media w/ Durapro Media Pads
    See all 9 items in product family
    Kuul Control Media W/ Durapro Media Pads Provide Additional Layering of Evaporative Media Protection For Demanding Moisture Heavy Environments.

    Kuul control media w/ Durapro media pads offer easier cleaning with longer life of outward surface facing edge. Dark color coating prevents light from entering the media and reduces algae growth. Additional specifications vary per model.

    Click for more
  • Kuul Vitality Media Pads

    Kuul Vitality Media Pads
    See all 6 items in product family
    Kuul Vitality Media Pads Offer Enhanced Cooling Performance Protection For Environments In Need of a Consistent Ventilated Atmosphere.

    Kuul vitality media pads sufficiently evaporate moisture with less strain on the surface material. Unit texture design maximizes surface area to enhance molecular evaporation and cooling. Select units feature a natural finish for low profile accommodations. Additional specifications vary per model.

    Click for more
Featured Items