Browse Evaporative Coolers & Swamp Coolers

(129 items)

Narrow Your Results

Availability

Fan Diameter Inches

CFM High

  • Less...
  • More...

Horsepower

Voltage

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Outdoor Misting Pedestal Fans

    Outdoor Misting Pedestal Fans
    See all 2 items in product family
    Global's Industrial Outdoor Oscillating Pedestal Fans with misting kit have a 2-speed Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. Pedestal fan is height adjustable. Fans come with 9.8' SJTW Type Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. ETL and cETL Listed. 1 Year Limited Warranty.

    Click for more
  • Outdoor Misting Wall Mount Fans

    Outdoor Misting Wall Mount Fans
    See all 2 items in product family
    Global's Industrial Outdoor Oscillating Wall Mount Fans with misting kit have a 2-speed Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. Fans come with 9.8' SJTW Type Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. ETL and cETL Listed. 1 Year Limited Warranty.

    Click for more
  • Misting Pedestal Fans

    Misting Pedestal Fans
    See all 3 items in product family
    Misting Pedestal Fans Allow Air Cooling And Moisture Circulation For Poolsides, Parks, Outdoor Restaurants And More.

    Misting pedestal fans are made of steel and plastic for long lasting durability and dependability. Oscillating feature, height adjustability and head flexibility increases unit range for wide area coverage. Unit design allows mobility, location versatility and storage convenience. CFMs range from 2475 to 8800. Heights range from 50" to 77". Available diameters are 16", 18", 24" and 30". Colors are Black, Blue and White. ETL approved and UL listed. Dimensions vary per model.

    Click for more
  • Industrial Misting Fans

    Industrial Misting Fans
    See all 3 items in product family
    Industrial Misting Fans Are Lightweight For Easy Transportation From Site To Site.

    Industrial Misting Fans have a 10 gallon water cooler with 130 psi diaphragm pump to provide optimum performance. Enclosed 1/8 HP, single-phase motor provides 5750 CFM and is permanently lubricated for long lasting durability. Swamp cooler fans include 3 aluminum blades enclosed in spiral wire guards for safety. Fan diameters range from 18" - 30". Toggle power switch allows fan only or fan with mist operation. Fan mount allows pivot-action for tilt angle adjustments. Mister fans include an 18’L SJT type, GFCI protected 3-conductor power cord. Dry storage is recommended. Power mister fans meet OSHA standards. Available types are Hand Carry, Cart, and Portable. Water Tank gallon capacities are 10 and 22. Portable misting fans include 4 misting nozzles with independent control to maintain proper cooling levels. Fan is UL507/ULC listed. Pump is UL/ULC recognized. 115V.

    Click for more
Featured Items