Browse Restaurant & Lunchroom Tables

(789 items)

Narrow Your Results

Availability

Special Price

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Aluminum & Wood Top Picnic Tables

    Aluminum & Wood Top Picnic Tables
    See all 4 items in product family
    Portable Picnic Tables Are Great For Outdoor Environments.

    Picnic tables utilize 2” thick x 10”W planks for sturdy, traditional construction. Benches are 18”H. Table top is 30”H. Picnic Tables feature 1-5/16” diameter x 14 gauge tubular steel frame. Measures 58”W overall. Includes hardware. Available in choice of Pressure Treated Wood or Aluminum. Aluminum is made of anodized aluminum with extruded aluminum alloy. Pressure Treated Wood is made of #1 southern yellow pine that is environmentally friendly and kiln dried before and after treatment with rounded edges. 1 Year Limited Warranty.

    Click for more
  • Ultra Play® - Extra Heavy Duty Aluminum Picnic Tables

    Ultra Play® - Extra Heavy Duty Aluminum Picnic Tables
    See all 2 items in product family
    Extra Heavy Duty Rectangular Picnic Tables Offer A High Quality, Practical And Comfortable Seating Solution For Parks And Recreational Areas.

    Extra heavy duty, all MIG welded steel frame offers superior strength for impact resistance and UV stability. Durable 2-3/8” diameter steel frame with 1-1/16” diameter bracing for extra strength and rigidity. Table top and benches are made of 2” x 10” 6063-T6 extruded aluminum alloy planks. Benches have a walk-through design for easy entry and exit. Sled base frame design allows portability. Bolt-through frames with zinc-plated hardware allow surface mounting for permanent installation. Table is 30”D x 30”H. Benches are 18”H. 1 Year Limited Warranty.

    Click for more
  • Outdoor Steel & Metal Tables

    Outdoor Steel & Metal Tables
    See all 4 items in product family
    Outdoor Steel & Metal Tables Are Used For Cafes, Patios And Other Outdoor Dining Areas.

    Long lasting durability and dependability. Variety of weather-resistant outdoor furniture styles, shapes and sizes available to meet requirements and setting decor. Outdoor table designs withstand extreme weather conditions. Some tabletops include umbrella openings. Umbrellas and bases sold separately.

    Click for more
  • Perforated Steel Picnic Tables

    Perforated Steel Picnic Tables
    See all 43 items in product family
    Portable Perforated Picnic Tables Are Used In High-Traffic Seating Areas In Parks, Campuses, Snack Bars And More.

    Premium Portable Perforated Picnic Tables are made using heavy-gauge metal with a thermoplastic coating on benches and tabletop. Protective coating provides a smooth, high-gloss surface that stays cool to the touch for comfortable seating in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.

    Click for more
  • Umbrella Bases

    Umbrella Bases
    See all 9 items in product family
    Umbrella Bases Provide Umbrella Stability For Applications Including Restaurants, Patios, Pool Sides And More.

    Umbrella bases are made of iron, stone and resin for long lasting durability and dependability. Bases secure umbrellas upright for table or freestanding use. Units may be water or sand filled for added support. Available colors include Beige, Black, Blue, Bronze, Champagne, Desert, Desert Clay, Gray and more. Dimensions vary per model.

    Click for more
  • Wooden Picnic Tables

    Wooden Picnic Tables
    See all 4 items in product family
    Wooden Picnic Tables Are Attractive And Sturdy Outdoor Seating For Schools, Parks, Concession Areas And More.

    Wooden Picnic Tables are made using durable pine wood for lasting durability and strength. Tubular galvanized steel legs and MIG welded frame provide a sound structural base. Pre-drilled holes allow a convenient surface-mount option for stability and vandalism-resistance. All hardware is galvanized. 8' tables are available in ADA-compliant models. Tables are available in 6' and 8' lengths. Dimensions vary per model.

    Click for more
Featured Items