Browse Restaurant & Lunchroom Tables

(800 items)

Narrow Your Results

Availability

Special Price

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Lunchroom & Restaurant Tables

    Lunchroom & Restaurant Tables
    See all 156 items in product family
    Lunch Room Tables Are Used For Cafeterias, Conference Rooms, Training Rooms, Offices and Factories.

    Attractive, hand finished cafeteria table provides 1-1/4" thick high pressure plastic laminate top for stain and wear resistance. Vinyl T-mold edges provide safety and durability. Tables are supported by 3" diameter steel columns and cast iron bases with a black powder coated finish. Adjustable plastic glides provide stability and easy leveling. Top is predrilled for easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Table & Chair Dining Sets

    Table & Chair Dining Sets
    See all 219 items in product family
    Table & Chair Dining Sets Provide Convenient Eating Areas For Cafeterias, Restaurants, and more.

    Our selection of pre-configured lunchroom tables and chairs are designed to match any décor. Tables bases are made using heavy duty metal with wide legs for stability. Bases are 28"H. Table tops are 1" thick.

    Includes four lunchroom chairs that are stackable for compact storage and easy transport. Made with durable steel framing for strength. Black finished framing. Vinyl Chairs are upholstered in black vinyl and padded for comfort. Plastic Chairs have a color permeated seat and back with anti-static polypropylene.

    Click for more
  • Virco® - Folding Roll-A-Way Table

    Virco® - Folding Roll-A-Way Table
    See all 5 items in product family
    Virco® Folding Portable Roll-A-Way Tables Provide Space Saving Furniture That Adds Seating And Stores Away For Extra Floor Space In Schools And Cafeterias.

    Virco® Folding Roll-A-Way Tables feature chrome plated steel frame with multiple legs for maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping for long lasting durability. Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in position. Folding lunch tables are 29"H and have protective T-mold banding and are perfect for school cafeterias. Includes four 4" rubber swivel casters. UL listed. Available styles are Round and Rectangular Table. Rectangular tables available with 8, 12, and 16 Seats at 17"H. Color finishes are Gray Nebula and Medium Oak. Dimensions vary per model.

    Click for more
  • KFI – Standard Height Lunchroom Tables

    KFI – Standard Height Lunchroom Tables
    See all 10 items in product family
    KFI – Standard Height Lunchroom Tables Offer a Convenient Seating Area For Cafés, Restaurants, Cafeterias, and Other Dining Areas.

    These tables provide high end seating and dining. Pedestal Tables are made with a scratch resistant and easy-to-clean laminate surface for durability. Table surfaces have a protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column with adjustable leveling feet for table stability. Table shapes are Rectangle, Round, and Square. Frame colors are Black or Silver. Dimensions vary.

    Click for more
  • Premier Hospitality Furniture - Bistro Tables With Laminate Top

    Premier Hospitality Furniture - Bistro Tables With Laminate Top
    See all 34 items in product family
    Bistro Lunchroom Tables with Laminate Top Withstand Years Of Heavy Use.

    Finely crafted bistro tables offer lasting service. These restaurant furniture grade cafeteria tables feature detailed accents that create an inviting decor. The wipe-clean high-pressure laminate top is supported by a stable, rugged black powder coat base. Choose round or square styles measuring 36", 42" or 48" available in Gray Nebula, Graphite Nebula, Mahogany, Wild Cherry or Medium Oak.

    Mix and match these bistro tables with our stylish Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Virco® - Folding Portable Cafeteria Tables with Stool Seating

    Virco® - Folding Portable Cafeteria Tables with Stool Seating
    See all 2 items in product family
    Portable School Lunchroom Tables Efficiently Store Away To Gain Valuable Floor Space.

    Portable cafeteria tables permits convenient access to individual seating without crowding. 3/4" thick high pressure laminate surface backing sheet seals out moisture to prevent warping. T-mold banding around table edges for safety. ABS plastic seats with multi-rib design and die-cast aluminum mounting bracket for strength. Chrome plated tubular steel frame. 4" rubber swivel casters for easy mobility. Locking mechanisms keep table securely in open or closed position. Clearance between table tops avoids pinching fingers for safety. 31"W table tops. UL listed. 10 Year Limited Warranty.

    Click for more
  • Cluster Seating

    Cluster Seating
    See all 20 items in product family
    Group Cluster Seating is Perfect for Both Indoor and Outdoor use for Cafeterias, Lunchrooms, Picnic Areas and More.

    OFM's versatile 4-Seat Cluster Tables provide a single, convenient solution for both indoor and outdoor seating needs. Ideal for playgrounds and parks, lunchrooms, and meeting areas, each unit features four integrated swivel bucket seats equipped with an auto-return mechanism that rotates the chairs back to forward position for easy entry and exit. The stainless steel table top is waterproof, fireproof, and resistant to scuffs and scratches, and offers a classic look that blends with any décor. Top is mounted to a heavy-duty steel frame and chairs will hold up to weather and heavy use in high-traffic spaces. The frame design provides maximum stability while eliminating inconvenient table legs that interfere with leg space. The Cluster Tables include built-in adjustable leveling glides to keep tables stable and protect floors, but are designed to also allow for permanent installation if desired. Exceeds industry standards for safety and durability and backed with a Limited Lifetime Warranty.

    Click for more
  • Flip Top Lunchroom Tables

    Flip Top Lunchroom Tables
    See all 5 items in product family
    Folding Cafeteria Tables Feature A Flip Top That Folds Downward And Allows Nesting For Compact Storage.

    The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • National Public Seating® Convertible Tables & Benches

    National Public Seating® Convertible Tables & Benches
    See all 11 items in product family
    Mobile Portable Convertible Bench Units

    Whether for the auditorium, testing hall, or cafeteria use, our multifunction Mobile Convertible Bench Unit can easily be converted from easy folding storage position to a comfortable bench with backrest for assembly seating. Additionally, the backrest can be rotated 90-degree to provide a versatile writing surface; ideal for classroom instruction, testing and study hall use, or combine single bench units using the optional built-in ganging devices to create one large table, great for cafeteria use.
    Click for more
  • National Public Seating® Cafeteria Tables with Bench Seating - MDF

    National Public Seating® Cafeteria Tables with Bench Seating - MDF
    See all 24 items in product family
    Folding Mobile School Cafeteria Tables with Folding Portable Benches Are Used For Auditoriums, Classrooms, Testing Halls, School Cafeterias And Other Applications.

    Folding Mobile Cafeteria Tables with Folding Benches are made of MDF tabletops/benches and protect-edge sides for long lasting durability. Fold-up benches allows for ease when transporting and provide easy storage. Units lift and close easily with torsion bar system. Multiple color and shape options available.
    Click for more