Browse Commercial Refrigerators & Freezers

(550 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Open-Air Merchandisers

    Open-Air Merchandisers
    See all 10 items in product family
    Open-Air Merchandisers Are Used For Point-Of-Purchase Cold-Product Display And Storage.

    Open-Air Merchandisers are solidly manufactured for long lasting durability and dependability. Heavy duty cabinet construction includes white coated steel interior walls. Exterior finish is steel with a baked on coating. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Easy access with no doors to open. Open front maximizes display of product. Side shields maximize product display. Modern grille is easy to remove for cleaning and servicing. Brightly lighted sign panel. Gravity-Flo organizer. Heavy-duty, high performance one-piece lift-out refrigeration system with hot gas condensate evaporator provide optimum performance. No drain required. Utilizes R134a refrigerant. Product temperatures range from 32°F to 40°F. Two recessed interior lights provide maximum product visibility. Units wired at factory and ready for connection to 115/60/1 phase, 15 amp dedicated outlet. 8 foot long cord and plug set included. Color finishes are Black and Stainless Steel. Dimensions vary per model.

    Click for more
  • Refrigerated Merchandisers

    Refrigerated Merchandisers
    See all 29 items in product family
    Refrigerated Merchandisers Are Available In Countertop And Full-Sized Floor Models For Convenience Stores, Concession Areas, Cafeterias And More.

    Refrigerated Merchandisers allow easily-visible product merchandising, and are available in a variety of sizes to accommodate spatial limitations. Countertop or Freestanding styles include Beverage Refrigerator, Countertop Freezer, Countertop Merchandiser, Counterop Refrigerator Merchandiser, Double Sliding Door Cooler, Glass Door Merchandiser Refrigerator, Hinged Door Merchandiser, Merchandiser and more. Racks included. 1-3 door options. Cubic foot capacities range from 2.75 to 72. Available in a variety of styles. Dimensions vary per model.

    Click for more