Browse Trucks & Food Service Carts

(1,686 items)

Recently Viewed

Categories

  • Stainless Steel & Galvanized Pallet Jack Trucks

    Stainless Steel & Galvanized Pallet Jack Trucks
    See all 4 items in product family
    Stainless Steel and Galvanized Steel Pallet Truck Jacks are Designed for Wet or Corrosive Environments in Food, Chemical and other Material Handling Applications.

    Stainless Steel and Galvanized Steel Pallet Truck Jacks are solidly manufactured with stainless steel to provide long lasting durability and dependability. Specifically designed for corrosive or extremely wet environments and are used for use in food processing applications, laboratories and clean rooms. Ergonomic three position (Raise/ Lower/ Neural) control handles, sturdy tapered dual fork design and rugged nylon steer and load wheels provide easy mobility and maneuverability. Available types are Galvanized Steel and Stainless Steel. Raised and Lowered heights very per model. 4400 lb and 5500 lb. load capacities. Other dimensions vary per model.
    Click for more
  • Wesco® Stainless Steel High-Lift Skid Trucks

    Wesco® Stainless Steel High-Lift Skid Trucks
    See all 2 items in product family
    Wesco® Stainless Steel High-Lift Skid Trucks are used for Corrosion-Resistant and Clean Room Applications.

    Wesco® Stainless Steel High-Lift Skid Trucks are constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Ergonomic design eliminates bending and cuts down on back injuries, as forks can be raised from 3.3" to 31-½"H. Rolls easily on 6" nylon steer wheels and 3" nylon load rollers. 1 Year Limited Warranty.

    Hand Operated Skid Lift features a premium hydraulic pump and chain mechanism. Handle has a safety loop with three position fingertip control.

    Battery Powered Skid Lift features a DC power unit to raise skids effortlessly in 12 seconds. A deep-cycle 12V battery and 110V battery charger are included.

    Note: For use with Single-faced Pallets, Skids and Bulk Containers; Not for use with Pallets with understructure. Closed Pallets must be placed on top of the forks.
    Click for more