Browse Conveyors

(1,977 items)

Narrow Your Results

Length Feet

Between Frame Width Inches

  • Less...
  • More...

Conveyor Section

Brand

Our Price

Go

Recently Viewed

Categories

  • Omni Metalcraft Aluminum Skate Wheel Gravity Conveyors

    Omni Metalcraft Aluminum Skate Wheel Gravity Conveyors
    See all 26 items in product family
    Omni Metalcraft Aluminum Skate Wheel Gravity Conveyors are Lightweight for Portability and Offer Maximum Corrosion Resistance.

    Skate Wheel Gravity Conveyors offer smooth movement of multi-sized cartons and totes. These Skatewheel Conveyors have a 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling. Skate wheel gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

    To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Capacity for aluminum conveyors is 50 lbs. per wheel.

    • Conveyor sections available with 45° Curve, 90° Curve, and Straight Sections
    • Lengths are 5' and 10'
    • Widths are 12", 18", and 24"
    • Other dimensions vary per model
    • Pound capacities are 160, 500,710, 800, and 1000 lbs.
    • Legs sold separately


    Click for more
  • Skate Wheel Gravity Flow Rails

    Skate Wheel Gravity Flow Rails
    See all 10 items in product family
    Skate Wheel Flow Rails are used for Storage Flow Racks.

    Skate Wheel Flow Rails are made of galvanized steel frames for long lasting durability. Several models of flow rails with Skatewheels are available. For pallet flow 100 Lb. capacity wheels are recommended. Flow rails feature 3" wheel axle centers. Wheels per foot range from 4 to 8. Flow rail capacities provide evenly distributed non-impact load. Lengths are 5 ft. and 10 ft..
    Click for more
  • Omni Metalcraft Steel Skate Wheel Gravity Conveyors

    Omni Metalcraft Steel Skate Wheel Gravity Conveyors
    See all 26 items in product family
    Omni Metalcraft Steel Skate Wheel Gravity Conveyors are designed for Maximum Strength to Move the Heaviest Products.

    Omni Metalcraft Skate Wheel Conveyors offer smooth movement of multi-sized cartons and totes. Skatewheel gravity conveyors have a 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for high performance with heavy products. These gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

    To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths.

    • Capacity for steel conveyors is 65 lbs. per wheel
    • Total capacities are 350, 650, 1040, and 1300 lbs.
    • Tripods sold separately
    • Lengths are 5' and 10'
    • Widths are 12", 18", and 24"
    • Other dimensions vary per model


    Click for more
  • Ashland Skate Wheel Gravity Conveyors

    Ashland Skate Wheel Gravity Conveyors
    See all 18 items in product family
    Ashland Skatewheel Conveyors are used for Lightweight Loads including Cartons, Totes and Cases.

    Ashland Skatewheel Conveyors are made of aluminum or 12 gauge galvanized steel frames for long lasting durability. Lighter weight than roller conveyor making it used for quick temporary set-ups. Includes quick connecting, zinc-plated hook and rod couplers. Aluminum conveyors are lighter in weight for easier handling. Galvanized steel conveyors are heavier and more durable. Lengths are 5 ft. and 10 ft.. Widths are 12 in., 18 in. and 24 in.. Axle centers are 3 in.. Conveyor sections are 90 Degree Curve and Straight.
    Click for more
  • Hytrol® Skate Wheel Gravity Conveyors

    Hytrol® Skate Wheel Gravity Conveyors
    See all 14 items in product family
    Hytrol® Skate Wheel Gravity Roller Conveyors move Lightweight Packages.

    Hytrol® Skate Wheel Gravity Conveyors are made with a powder coated steel frame for long lasting durability. Useful in setting up temporary conveyor lines. Conveyor sections are Straight, 45 Degree Curve or 90 Degree Curve. Capacity weights are 250 per ft or 31 per ft. Overall dimensions vary.
    Click for more
  • UNEX® Skate Wheel Gravity Conveyors

    UNEX® Skate Wheel Gravity Conveyors
    See all 6 items in product family
    UNEX® Skate Wheel Gravity Conveyors are used for Lightweight Product Temporary Loading and Shipping Applications.

    UNEX® Skate Wheel Gravity Conveyors are made of solid galvanized steel construction for long lasting durability and dependability. Used for conveying lightweight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Feature zinc-plated steel wheels and galvanized steel frames. Hook and stud couplers for connecting portable sections. 1-15/16 inch skatewheel diameter units are available in Straight or Curved types measuring 18 or 24 inches wide and 5 or 10 feet in length.
    Click for more
  • Replacement Skate Wheels for Omni Metalcraft Conveyors

    Replacement Skate Wheels for Omni Metalcraft Conveyors
    See all 4 items in product family
    Replace worn or broken Omni Metalcraft Conveyor Skate Wheels with these factory replacements. 1-15/16" diameter wheel offers 50 lbs. capacity per wheel. Choose from zinc-plated steel, aluminum, and white or black nylon replacement skatewheels.
    Click for more