Turnbuckle Fittings
Price
Ken Forging TBE-01-RH - Turnbuckle Eye - 1/4 - 20 x 4" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Ken Forging TBS-08-LH - Turnbuckle Stub - 3/4-10 x 8" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
4-5/16 in
Ken Forging TBS-08-9-LH - Turnbuckle Stub - 3/4-10 x 11" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
5-13/16 in
Ken Forging TBS-07-4-RH - Turnbuckle Stub - 5/8-11 x 5-1/2" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
3500 lbs
Diameter & Thread Size
5/8 - 11
Min Thread Length
3-1/4 in
Ken Forging TBS-02-RH-HDG - Turnbuckle Stub - 5/16-18 x 5-1/4" - Galvanized - Made In USA
Hand
Right
Rated Capacity
800 lbs
Diameter & Thread Size
5/16 - 18
Min Thread Length
2-3/4 in
Ken Forging TBS-01-RH - Turnbuckle Stub - 1/4-20 x 5-1/4" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Min Thread Length
2-3/4 in