Browse Timers & Dimmers

(96 items)

Narrow Your Results

Availability

Voltage

Time Cycle

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Commercial Series Auto-Off Timers

    Commercial Series Auto-Off Timers
    See all 10 items in product family
    NSI TORK® C512H 12 Hour Spring Wound Twist Timer, 125-277V, SPDT, Metal Wallplate

    APPLICATIONS:
    • Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats.
    FEATURES & OPERATION:
    • Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.)
    RATINGS:
    • 125VAC, 20AMP inductive/resistive
    • 125VAC, 7AMP Tungsten
    • 125VAC, 1 HP
    Click for more
  • Decorator Series Auto-Off Timers

    Decorator Series Auto-Off Timers
    See all 15 items in product family
    Decorator Series Auto-Off Timers Limit The "On" Times Of Fans, Lights, Heaters And More.

    Decorator Series Auto-Off Timers are made to replace any standard wall switch. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning off the load. Timers operate with a mechanical spring and require no electricity for operation. Timers are available with a variety of time limits ranging from 5 minutes up to 12 hours. Choose from White, Ivory or Almond time dial plate.

    Click for more