Browse Timers & Dimmers

(135 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Switch Type

Brand

Recently Viewed

Categories

  • ET8000 Series 7-Day Astronomic Time Switches, Track Sunrise & Sunset

    ET8000 Series 7-Day Astronomic Time Switches, Track Sunrise & Sunset
    See all 2 items in product family
    NSI TORK® DG100A 7 Day Digital Timer w Holidays, 1 Channel, 20A, 120-277V, SPDT

    Use to control Lighting, HVAC, School Warning and other traffic lights, water heaters. Enclosure: NEMA 3R Noryl Indoor-Outdoor With Lockable Hasp

    Click for more
  • Multipurpose Controls

    Multipurpose Controls
    See all 11 items in product family
    Multipurpose Controls Provide Timed Switching Of Electricity In A Variety Of Environments.

    Multipurpose Controls provide programmable control of power for lights, appliances and more. K Series Multipurpose Controls are self-prompting with Yes/No/Enter programming. Settings are confirmed with an audible signal. Available with 4, 6 or 8 channels. DW Series Multipurpose Controls allow different schedules for each day of the week with up to 99 set points per week. Available with 1 or 2 channels. DTS Series Multipurpose Controls and DZS Series Multipurpose Controls provide 365-day advance, single holiday and seasonal scheduling with astronomic feature. Available with 1, 2 or 4 channels. DZM Series Multipurpose Controls provide direct wire to mechanically held contactors and are used for use with low-voltage latching relays.

    Click for more
  • TORK Multipurpose 1 or 2 Channel Controls

    TORK Multipurpose 1 or 2 Channel Controls
    See all 9 items in product family
    Multipurpose 1 Or 2 Channel Controls Allow Automatic Timing Of Lights And Other Electrical Applications.

    Multipurpose controls allow pre-programming of lights in a variety of industrial and commercial environments. E100PB Series Controls are 1-channel digital time switches with an easy-to-read display and supercapacitor backup. 20 set points for same-time daily scheduling. E100B Series Controls are available in 24-hour or 7-day setting types. EWZ Series Controls are capable of different schedules each day of the week. Available with 1 channel or 2 channels.

    Click for more
  • Electronic 24-Hour / 7-Day Timer Modules

    Electronic 24-Hour / 7-Day Timer Modules
    See all 1 items in product family
    The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • EI600 Series Decorator Electronic 7-Day Astro Time Switches

    EI600 Series Decorator Electronic 7-Day Astro Time Switches
    See all 2 items in product family
    NSI TORK® SS703ZA 7 Day In-Wall, In-Line, Astro Timer, Light Almond

    APPLICATIONS FOR CONTROLLING:
    • Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID.
    • Ventilating fans in ceilings, bathrooms, windows and whole house types.
    • Lamps, radio, or TV to give the home a "lived-in" look while away.
    • Appliances such as space heaters, coffee makers and entertainment equipment.
    FEATURES:
    • 6 daily ON and OFF settings, 42 per week.
    • Automatic DST feature
    • Set once and never set it again. Follows seasonal changes in sunrise and sunset times.
    • Can be used as a 24 hour or 7 day time switch
    • True in line timer - no minimum load required
    • One timer switches 120/240/277VAC, 60Hz.
    • Matching protective cover over pushbuttons.
    • Manual ON/OFF capability
    • To-the-minute digital accuracy
    • Display continuously shows time of day, timer mode, and load status
    • Battery backup (battery is supplied)
    • For single pole and 3 way applications up to 100 feet
    • Uses standard decorator wallplate in single or multigang installations
    Click for more
  • TORK SS Series In-Wall Solid State Timers

    TORK SS Series In-Wall Solid State Timers
    See all 4 items in product family
    SS Series In-Wall Solid State Timers Provide Digital Time Switching For Lighting Or Motor Loads.

    SS Series In-Wall Solid State Timers allow lights or machinery to be switched on manually and switched off automatically. Timers are used for situations where an occupancy sensor is not suitable. Preset time is adjustable from 1 minute up to 18 hours. Available with Single Pole Switch or 3-Way Switch.

    Click for more
  • Electronic 24-Hour / 7-Day Time Switch

    Electronic 24-Hour  / 7-Day Time Switch
    See all 1 items in product family
    The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • EI500 Series Decorator Digital 7-Day Time Switches

    EI500 Series Decorator Digital 7-Day Time Switches
    See all 1 items in product family
    7 Day In-Wall Digital Timer, 120Vac, 15A, White

    APPLICATIONS FOR CONTROLLING:
    • For controlling indoor/outdoor lighting, fans and appliances.
    FEATURES:
    • 7 daily ON and OFF settings, 49 per week.
    • Manual ON/OFF capability
    • Requires neutral wire
    • Matching protective cover over pushbuttons
    • To the minute accuracy
    • Single pole applications
    • Battery backup (rechargeable Ni-MH battery)
    • Display continually shows time, day of the week and timer status
    • Supplied with standard single gang decorator wallplate
    Click for more
  • Supco® Electronic Adjustable Defrost Timers

    Supco® Electronic Adjustable Defrost Timers
    See all 2 items in product family
    Supco® Electronic Adjustable Defrost Timers Replace Most Units In Domestic & Commercial Refrigerators & Freezers.

    Offers adjustable defrost frequency from 4 to 12 hours and defrost time from 10 to 35 minutes. Standard size and mount fit most applications. Standard terminal configuration accommodates most connections. Dust proof case. Offers a temperature range of 32 to 135°F.

    Click for more
  • TORK SSA Series Digital Elite Timers

    TORK SSA Series Digital Elite Timers
    See all 2 items in product family
    SSA Series Digital Elite Timers Ensure Energy Savings For Lighting Or Motor Loads.

    SSA Series Digital Elite Timers are made with a Liquid Crystal Display and electroluminescent backlighting for easy reading in light or dark areas. Tamper-resistant time-on interval can be preset. Timers may use manual scroll-up mode, or a fixed interval timer may be used.

    Click for more
  • Remote Contactors

    Remote Contactors
    See all 1 items in product family
    Remote Contactors Are Used For Lighting Loads, Exhaust Fans, Electric Heaters And More.

    Remote Contactors may be wired either near or remote from controllers. Contactors can switch up to 40 Amps per pole from 120VAC to 480VAC, 1 or 2 circuits simultaneously. Available with 1 or 4 contactors.

    Click for more
  • Digital Lighting Controllers

    Digital Lighting Controllers
    See all 3 items in product family
    Digital Lighting Controllers Provide Control Of Lighting And HVAC Systems For After-Hours Usage.

    Digital Lighting Controllers are available in several varieties. LC200 Series Controllers feature an interacting electronic control and electronic light sensor. LC200 controllers offer separate control of two lighting zones with settable light level set points. DGLC Series Controllers provide combination light level and time-of-day control for 1 circuit, and photocontrol operation for a second circuit. DLC Series Controllers are multi-voltage dedicated 4-zone lighting controllers. Each zone can be activated by the photosensor, time of day or both. Light level settings and time schedules are assigned independently to each zone. LD Series Controllers are made to meet energy conservation construction codes relative to control of lighting and HVAC for after-hours use.

    Click for more
Featured Items