Browse Switches, Sensors & Chimes

(372 items)

Narrow Your Results

Availability

Color

Brand

Our Price

Go

Recently Viewed

Categories

  • Leviton Commercial Grade Decora Wall Switch Occupancy Sensor

    Leviton Commercial Grade Decora Wall Switch Occupancy Sensor
    See all 3 items in product family
    Leviton Commercial Grade Decora Wall Switch Occupancy Sensors Are Used For Dark Hallways, Small to Medium-Sized Rooms And More.

    Leviton Commercial Grade Decora Wall Switch Occupancy Sensors have LED nightlights to provide occupancy detection with a guide light/nightlight. Nightlight automatically illuminates based on ambient light levels to provide appropriate guidance for occupants. Operates separately from the lighting load controlled by the occupancy sensor. Manual-push button on/auto-off switch, adjustable Night Light illumination and setting for continuous or dimmed Night Light provides additional convenience. Variety of styles available. Colors include Almond, Gray, Ivory, White, Light Almond and Black.

    Click for more
  • Leviton Ceiling-Mount Occupancy Sensor Lighting Controls

    Leviton Ceiling-Mount Occupancy Sensor Lighting Controls
    See all 2 items in product family
    Leviton Ceiling-Mount Occupancy Sensor Lighting Controls Are Used For Rooms With Windows And Open Spaces Receiving Substantial Ambient Light.

    Leviton Ceiling-Mount Occupancy Sensor Lighting Controls automatically adjust light levels to a user defined level. Fresnel lens reduces the influence of stray light striking the photocell from nearby windows or incidental side lighting, so constant lighting is provided at optimal levels for greater visual comfort and acuity and improved productivity. Automatic hands-free lighting control provides convenience, and reduced use of lighting from naturally present ambient light lowers electric bills. Commercial grade. Variety of styles. Available in 120V, 220V, 277V and 24VDC.

    Click for more
  • Lithonia Lighting® Wall Switch Occupancy Sensors

    Lithonia Lighting® Wall Switch Occupancy Sensors
    See all 8 items in product family
    Lithonia Lighting® Wall Switch Occupancy Sensors Are Used For Applications Including Commercial, Medical, Corporate And More.

    Lithonia Lighting® wall switch occupancy sensors are made of plastic for long lasting durability and corrosion resistance. Passive Dual Technology (PDT) uses motion sensors to track personnel movement and microphonics to decipher occupancy sounds. Automatic Gain Control (AGC) adapts sensor to environment by filtering out background noise and detecting only human activity. Programmable time delay automatically turns off lights once room is vacated. Includes operating modes such as Reduced Turn On Sensitivity and Switch Disable that are fully programmable using primary push-button. Package quantity is 1. Colors are Ivory and White. UL and CUL listed. Dimensions vary per model.

    Click for more
  • Leviton Occupancy Power Packs and Accessories

    Leviton Occupancy Power Packs and Accessories
    See all 1 items in product family
    Leviton Occupancy Power Packs and Accessories Are Used For Narrow Spaces Such As Hallways, Aisles, Corridors And More.

    Leviton Occupancy Power Packs and Accessories are made of 9-gauge steel wire-coated with heavy duty corrosion-resistant polyester coating for long lasting durability. LED status indicators are left clearly visible for operator convenience. Installation is simple -anchors and screws included. Ceiling mounting helps prevent vandalism or accidental damage. Tamper resistant hardware included. White and Black colors available. Models inlcude: Leviton ODCCG Ceiling Mount Sensors Protective Cage, White, Leviton OSFLO-W Short Offset Adapter, White, Leviton OSFOA-W Fixture-Mounted Offset Adapter Accessory for OSFHU, 3 Position, White , Leviton OSP15-R30 Power Pack for Occupancy Sensor with HVAC Relay, 15 Amp FL, 347 Volt AC, Black, Leviton OSP20-D0 Power Pack for Occupancy Sensor, 20A, 120/220/277V, 1HP @ 120V, 2HP @ 240V, Black, Leviton OSP20-NH0 20A Fluorescent/Incandescent @ 120V, 20A Fluorescent @ 277V and Leviton OSP20-RD0 Power Pack for Occupancy Sensor with HVAC Relay, 120/220/277V, Black.

    Click for more
  • Tork Occupancy Sensors

    Tork Occupancy Sensors
    See all 6 items in product family
    Tork Occupancy Sensors Are Used For Public Restrooms, Office Buildings, Classrooms And More.

    Tork Occupancy Sensors automatically dim or turn off lights when rooms are vacant or during daylight. Sensors are available in a variety of styles to suit any number of applications. Electronic Light Sensors are low-profile devices that ensure lights are off when daylight is available. Adjustable timer for delayed turn-on ranges from 3 to 15 minutes. PIR In-Line Wall Switches come in different styles to control lighting, ventilating and exhaust fans, air conditioning units, motor loads and more. PIR Occupancy Sensors and Ultrasonic Sensors turn lights on and off based on room occupancy. Sensors are available in a variety of sizes and voltages.

    Click for more