Browse Switches, Sensors & Chimes

(355 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Maintained Foot Switches

    Maintained Foot Switches
    See all 5 items in product family
    Maintained Foot Switches Are Used For Hands-Free, On/Off Power Activation.

    Maintained Foot Switches are made of plastic, zinc, steel, cast iron and aluminum to provide long lasting durability. Standard single 3/4"-14 npt Threaded conduit entry. Rugged cast metal enclosure has sufficient weight to keep switch from sliding during operation. Neoprene cover gasket, O-rings on actuating shaft and separate ground screw provide optimum performance. Easy release. 3 Holes provided for rigid mounting to the floor or equipment. Maintained model available in serveral styles including Aquiline, Clipper and Hercules. Available colors are Black, Dark Gray and Orange. Dimensions vary per model.

    Click for more
  • Momentary Foot Switches

    Momentary Foot Switches
    See all 30 items in product family
    Momentary Foot Switches Allow Hands-Free Operation Of Medical Equipment, Industrial Machinery And More.

    Momentary Foot Switches are hands-free control devices that allow operation of a wide range of equipment. Choose from a variety of sizes, colors, materials and interfaces. Momentary Foot Switches are offered from trusted brand names.

    Click for more
  • Safety Switch Mats

    Safety Switch Mats
    See all 25 items in product family
    Bircher Reglomat Safety Switch Mats Are Used As A Signal For Activation Or Cessation Of Machinery

    . Bircher Reglomat Safety Switch Mats are made out of polyurethane for long lasting durability. Mats are totally sealed and water resistant. Mats can be wired as a two or four-wire system. Each mat is supplied with two twelve foot 2 X 30 AWG wire leads inside 5 AWG PVC jacket, exiting the middle of one side of the mat. Mat weights ranges from 15 to 45 lbs. Actuating force is 66 lbs. Mats are Black with a non-skid diamond surface pattern. Operating temperature ranges from 32° to 125° F. Sizes range from 24" x 24" to 48" x 72". Nema 4 protection class. Meets PL e, safety category 3 acc. to EN ISO 13849, test acc. to EN ISO 13856-1 when used with safety conntroller and resistor.

    Click for more