Browse Strut Channels & Framing

(1,056 items)

Narrow Your Results

Availability

Color FInish

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Strut Channel - 1-5/8" Metal Framing 10' Strut Channels

    Strut Channel - 1-5/8
    See all 13 items in product family
    1-5/8 in. Metal Framing 10' Strut Channels Are Used For Indoor Or Outdoor Applications.

    1-5/8 in. Metal Framing Channels are accurately and carefully cold-formed to size from low carbon strip steel. One side of the channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges. All Strut Channels are available in 10' lengths and various finishes including; Plain Oiled Steel, Hot Dipped Zinc Coated or Sealed Zinc Phosphate (Perma-Green® III).

    Click for more
  • Struts - 1-5/8" Channel Pipe and Conduit Clamps

    Struts - 1-5/8
    See all 43 items in product family
    Struts - 1-5/8" Channel Pipe and Conduit Clamps Help Secure Pipes, Tubes, and Conduits to Unistrut Framing Channel.

    Struts - 1-5/8" Channel Pipe and Conduit Clamps will help minimize or altogether eliminate vibration, shock, surge, galvanic corrosion, and unwanted noise. Pipes and tubes that are improperly clamped can create everything from annoying clanks to line failures. Our complete line of pipes and clamps is the most comprehensive in the industry. Our 1-5/8" channel pipe and conduit clamps are made with an electro-galvanized zinc finish for lasting durability and dependability. Fittings are punch-press made and conform to ASTM specifications. Nuts and bolts case hardened with unified coarse screw heads. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Available types in stock include Beam Clamp, Conduit EMT Clamp, Rigid Steel Conduit Clamp, Rod Size Beam Clamp, Strut Clamp, Swivel Loop Hanger, Tubing Clamp, Tubing Strut Cushion Clamp, Universal Clamp and Window Beam Clamp. Pipe sizes range from 1/2" to 6". Widths range from 3/8" to 3-1/2". Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.

    Click for more
  • Struts - 1-5/8" Fasteners

    Struts - 1-5/8
    See all 8 items in product family
    Struts - 1-5/8" Fasteners Help with Fastening Operations with the Global Industrial and Unistrut® Series Struts.

    The 1-5/8" fasteners have rounded ends that are easy to install and allow for easy insertion into and rotation within the strut itself. Serrated grooved edges will help keep it tight against the top of the strut, preventing any unwanted movement or rotation. Our struts are made with an electro-galvanized zinc finish for lasting durability. Fittings punch-press made and conform to ASTM specifications. Nuts and bolts are case hardened with unified coarse screw heads. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Available types include Hex Head Cap Screws for all Global Industrial and Unistrut Series Struts, and Flat Washers, Hex Screws, Hex Nuts, Lock Washers, and Top Retainer Nuts for all Unistrut Series Struts. Threads are3/8-16, 1/4-20, and 1/2-13. Lengths range from 1/4" to 1-1/2". We offer a wide range of fittings that allow joining multiple lengths of channel for straight, around a corner, or other shaped junction as a part of the flat plate fitting range, at an angle, in a 'U' shape, and more. *Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard. Sold in package quantities up to 1500.

    Click for more
  • Struts - 1-5/8" General Fittings

    Struts - 1-5/8
    See all 85 items in product family
    1-5/8 in. General Fittings are used for Unistrut® Framing System Installation Applications.

    1-5/8" General Fittings are constructed with an electro-galvanized zinc or Perma-Green® III finish for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process.Available styles include "U" and "Z" Shape, 30-/40-/and 90-degree fitting, 90-degree Gusseted Fitting, Adjustable Hinge, Cross Plate, Flat Plate, Splice Plate, Square Washer, Swivel Plate Fitting Tee Plate, and Wing Shape. Available with 1-12 holes. Lengths range from 4" to 7-1/4". Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.

    Click for more
  • Struts - 1-5/8" Strut Channel Nuts

    Struts - 1-5/8
    See all 17 items in product family
    1-5/8 in. Strut Channel Nuts & Hardware Help with Channel Fitting and Fastening Operations with the Unistrut® Framing System.

    The 1-5/8 in. Strut Channel Nuts & Hardware have rounded ends that are easy to install and allow for easy insertion into and rotation within the strut itself. Serrated grooved edges will help keep it tight against the top of the strut, preventing any unwanted movement or rotation. Our struts are made with an electro-galvanized zinc finish for lasting durability. Fittings punch-press made and conform to ASTM specifications. Nuts and bolts are case hardened with unified coarse screw heads. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Available types include Strut Channel Nut, Strut Channel Nut Without Spring and Channel Spring Nut. Sizes range from 5/16-18 to 1/2-13. We offer a wide range of fittings that allow joining multiple lengths of channel for straight, around a corner, or other shaped junction as a part of the flat plate fitting range, at an angle, in a 'U' shape, and more. *Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.

    Click for more
  • Struts - Post Base for 1-5/8" Channel

    Struts - Post Base for 1-5/8
    See all 9 items in product family
    Struts - 1-5/8 in. Post Bases work with the Unistrut® Framing System.

    The 1-5/8" post bases are used to create a stronger base attachment for mounting fiberglass channel, handrails and instrument stands in corrosive environments. Our struts are made of Perma-Green® III or an electro-galvanized or electroplated zinc finish for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Available types include Beam Clamp, Post Base, Square Post Base, and Standard Post Base. 0, 8 or 10 hole styles available. Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.

    Click for more
  • Struts - 1-5/8" Brackets

    Struts - 1-5/8
    See all 2 items in product family
    1-5/8 in. Brackets Are Used Components Required By The Unistrut® Framing System.

    1-5/8 in. Brackets are constructed with an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process.

    Click for more
  • Struts - 1-5/8" End Caps

    Struts - 1-5/8
    See all 5 items in product family
    1-5/8 in. End Caps Are Used For Capping Applications In The Unistrut® Framing System.

    1-5/8 in. End Caps are constructed with an electro-galvanized zinc finish or PVC for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Color finishes are Electro-Galvanized and White Plastic

    Click for more
  • Struts - 1-5/8" Trolleys

    Struts - 1-5/8
    See all 4 items in product family
    1-5/8 in. Trolleys Are Used For Installation Of The Unistrut® Framing System.

    1-5/8 in. Trolleys are constructed with an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Types are 2 Wheel Trolley, 4 Wheel Trolley and Trolley Track Hanger.
    Click for more
Featured Items