Browse Audible & Visual Safety Signals

(493 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Flashing Signal

    Flashing Signal
    See all 11 items in product family
    Flashing Signals Are Used For Providing Visual Alerts In High Noise Level Areas.

    Flashing Signals are solidly constructed for long lasting durability and dependability. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Glass filled nylon providing high resistance to heat and high chemical resistivity. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Available styles include Flashing Beacon, Halogen Flash Signal, LED Signal and LED Signal Light. Available in Halogen, Xtra-brite LED or LED. Lens colors are Red or Amberand Gray or Stainless Steel base. Voltages vary. UL and cLU listed.

    Click for more
  • Steady Burning LED Signal Lights

    Steady Burning LED Signal Lights
    See all 1 items in product family
    Features:

    • The Edwards 125 Class Standard LED beacons are UL and cUL listed signaling appliances. Two versions of 125 Class Standard LED Beacons are available: Flashing 65 FPM (125LEDF) and Steady-On (125LEDS). Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing LED and Steady-On LED beacons are available with either a black or gray base and amber blue green or red lens.
    • 120V AC
    • Gray base
    • Option for panel or conduit mounting
    • Steady-On LED
    • Red lens
    • Immune to shock and vibration
    • -31F to 150F (-35C to 66C) operating temperature
    • Protective wire guard available Cat. No. 125GRD
    • The 125 Class Standard LED beacons can be mounted on 1/2" or 3/4" NPT conduit using a 1/2" internal or 3/4" external conduit hub that comes with the unit. It can also be panel mounted using the mounting gasket provided with the unit. When panel mounting the 125 Class Standard LED the surface and construction details of the panel must be taken into consideration to ensure the integrity of the outdoor NEMA 4X rating is fully maintained.
    Click for more
  • Explosion-Proof LED Warning Lights

    Explosion-Proof LED Warning Lights
    See all 14 items in product family
    Explosion-Proof LED Warning Lights Are Used In Oil Rigs, Mines, Refineries And Chemical Plants.

    Explosion-Proof LED Warning Lights are constructed with a powder epoxy finish applied over copper-free aluminum housing and 316 grade stainless steel exposed hardware for long lasting durability. Made with a high-intensity LED array designed to meet needs of industrial users. Configurable to steady burning state or flashing mode. Low in-rush circuitry design provides greater compatibility with factory automation systems. UL listed. Colors are Amber, Blue, Green, Red, Red/Amber, Red/Amber/Green, Red/Amber/Green/Blue and Red/Amber/Green/Blue/Clear-White. . Voltages are 120-240VAC, ACDC 24V, AC120V, ACDC 190V-250V and 24. Operating currents vary.

    Click for more
  • LED Signal Tower

    LED Signal Tower
    See all 88 items in product family
    LED Signal Towers Provide Enhanced Visibility From Any Direction And Distance.

    LED Signal Towers feature low maintenance and energy efficiency LED technology. Housing is made of steel, ABS resin and AS lens for superior impact, heat resistance and long lasting durability. Lens is weather resistant and light translucent for optimum performance. Specialty Cut Lens provides enhanced visibility from any direction and distance and dual reflection system enhances light diffusion for distinctive illumination. Features include 2 selectable built-in alarms with adjustable volume up to 90dB at 1m and interchangeable LED module. NPN/PNP compatible and IP65 (non-FB) and IP54 (FB) rating. Available styles include 3-in-1 Manual Control signal Tower Kit, Continuous Flashing Light W/2 Audible Alarms, 6-Switch Manual control Box, Multi-Color LED Signal Light, Continuous Light and more. Round or rectangular shapes. Direct or pole mount with flange bracket or L bracket available. Module colors are are Red/Green, Red/Amber/Green/Blue, Red/Amber/Green, White/Yellow/Blue/Green/Purple/Red/Water Blue. Color finishes are Off White, Metallic Gray, Silver, Beige and Black.

    Click for more
  • Continuous Signal

    Continuous Signal
    See all 3 items in product family
    Continuous Signal LED Provides Long Service Life And Enhanced Illuminations For Machine Tools, Control Panels And More.

    Continuous Signal are made with ABS and polycarbonate construction to provide long lasting durability. Low power consumption provides energy efficiency. High vibration resistance and no bulb replacement provides maintenance-free operation. Terminal block provides easy wiring. Module colors available in Red, Amber and Blue.

    Click for more
  • Texelco Multi-Function Stackable Modules

    Texelco Multi-Function Stackable Modules
    See all 12 items in product family
    Multi-Function Stackable Modules Communicate Ready, Warning And Other Machine Status In Industrial And Manufacturing Environments.

    Multi-Function Stackable Modules can be easily configured for Steady, Flashing or Steady, Flashing, Rotating lighting functions to customize a machine-specific signaling system. Stack lights are solidly constructed for long lasting durability and dependability. Polycarbonate housing resists shock and vibration. Bayonet mount accepts up to 7 lights for increased versatility. Visual signal lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Steady Burning Stackable Modules

    Texelco Steady Burning Stackable Modules
    See all 36 items in product family
    Steady Burning Stackable Modules Provide Visual Indication Of Machine Status In Industrial Manufacturing Environments.

    Steady Burning Stackable Modules are solidly constructed for long lasting durability and dependability. Polycarbonate housing resists shock and vibration. Bayonet mounting system joins up to 7 lights quickly and easily without tools. Available bulb types are Filament or LED for steady, nonflashing illumination. Visual signal lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Flashing Signal Stackable Modules

    Texelco Flashing Signal Stackable Modules
    See all 36 items in product family
    Flashing Signal Stackable Modules Communicate Immediate Machine Status To Personnel In Industrial Manufacturing Environments.

    Flashing Signal Stackable Modules are solidly constructed for long lasting durability and dependability. Polycarbonate housing resists shock and vibration. Bayonet mounting system joins up to 7 lights quickly and easily without tools. Available bulb types are Filament or LED to send flashing visual signals to workers. Visual signal lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Strobe Stackable Modules

    Texelco Strobe Stackable Modules
    See all 18 items in product family
    Strobe Stackable Modules Provide Clear Signal Of Machine Status In Industrial Work Areas Where Visibility Over Long Distances Is Required.

    Strobe Stackable Modules are solidly constructed for long lasting durability and dependability. Polycarbonate housing with Xenon strobe bulb resists shock and vibration. Bayonet mount joins up to 7 lights to configure a job-specific signaling system. Strobe lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Stack Mounting Accessories

    Texelco Stack Mounting Accessories
    See all 17 items in product family
    Stack Mounting Accessories Place Indicator Signals Where Needed For Effective Visibility.

    Stack Mounting Accessories are made from reliable materials for long lasting durability and dependable performance. 90 Degree Flange Base, Flange Base and Wall-Mount styles available to meet specific jobsite requirements. Color finishes are Black or Gray. Dimensions vary by model.

    Click for more