Browse Cable Management

(3,387 items)

Narrow Your Results

Inside Diameter Inches

  • Less...
  • More...

Color

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Strain Relief Cord Connectors

    Strain Relief Cord Connectors
    See all 14 items in product family
    Strain Relief Cord Connectors Provide Cable Protection For Electrical, Lighting, and Other Applications.

    These strain relief cord connectors provide vibration proof protection and an optimal seal against dust, salt water, weak acids, alcohol, gasoline, and more. The flex nut type is designed for strain relief and cable kinking prevention. The standard dome nut is used for strain relief only. UL listed and CSA approved.
    • Vibration proof design
    • Made of high quality materials
    • Available types are Locking Nut, NPT Flex Hub, NPT Standard Hub, PG Standard Hub w/ Nut, and more
    Click for more
  • Slit Loom Flex Tubing

    Slit Loom Flex Tubing
    See all 66 items in product family
    Slit Loom Flex Tubing Supports Cable Management For Lighting, Electrical, Industrial, and Other Applications.

    The slit loom flex tubing is used for holding wires in position while protecting against abrasion and damage. The tubing is made of polyethylene making it both durable and impact resistant for lasting dependability. The tubing slit allows wires to be inserted easily over a long run. Includes uniform thickness over the entire run length for quality control. Black color finish.
    • Polyethylene construction
    • Tubing slit
    • Uniform thickness
    Click for more
  • Loom Clamps - Vinyl Coated Steel

    Loom Clamps - Vinyl Coated Steel
    See all 11 items in product family
    Loom Clamps - Vinyl Coated Steel Provide Cable Management For Lighting, Electrical, Automotive, and Other Applications.

    These loom clamps support and organize cables, hydraulic hoses, wire harnesses, and more. The vinyl coated steel construction is designed for strength, durability, and impact resistance. The mounting hole is 17/64" for 1/4" screw or bolt.
    • Vinyl coated steel construction
    • Package quantities are 10 and 100
    Click for more
  • Loom Clamps - Stainless Steel

    Loom Clamps - Stainless Steel
    See all 17 items in product family
    Loom Clamps - Stainless Steel Provide Cable Management For Electrical, Industrial, Construction, and Other Applications.

    These loom clamps are designed to support and organize wire harnesses, hydraulic hoses, cables, and other items. The removable EPDM cushion helps to reduce vibration and provide loom or cable protection. The stainless steel construction provides strength and corrosion resistance for lasting reliability. The mounting hole is 17/64" for 1/4" screw or bolt.
    • Removable EPDM cushion
    • Stainless steel construction
    • Package quantity is 10
    Click for more
  • Fabric Loom

    Fabric Loom
    See all 20 items in product family
    Fabric Loom Provides Cable Protection For Outdoor Environments, Electrical Jobs, and Other Applications.

    The fabric loom is designed to cover and protect cables to prevent abrasion damage in harsh environments. The twisted paper and cotton-polyester blend construction provides strength and impact resistance for lasting durability. The asphalt compound binds the weave to prevent moisture absorption in outdoor or moist weather conditions. The bituminous coating is flame retardant for added protection. Black color finish.
    • Paper and cotton-polyester blend
    • Asphalt compound
    • Bituminous coating
    • Lengths range from 100' to 2000'
    Click for more
  • Loom Clamps - Plated Steel

    Loom Clamps - Plated Steel
    See all 20 items in product family
    Loom Clamps - Plated Steel Provide Cable Management For Electrical, Automotive, Construction, and Other Applications.

    These loom clamps are designed to secure and organize hydraulic hoses, wire harnesses, cables, and wires. The removable EPDM cushion helps minimize vibration while providing an added protective layer around the loom or cables. The steel construction provides strength and durability for heavy duty working environments. The mounting hole is 17/64" for 1/4" screw or bolt.
    • Removable EPDM cushion
    • Steel construction
    • Package quantities are 10 and 100
    Click for more
  • Loom Clamps - Aluminum

    Loom Clamps - Aluminum
    See all 11 items in product family
    Loom Clamps - Aluminum Provide Cable Management For Electrical, Construction, Repair, and Other Applications.

    These loom clamps are designed for holding and organizing hydraulic hoses, wire harnesses, cables, and more. The aluminum construction makes the clamps both durable and reliable for various working environments. The removable neoprene cushion helps reduce vibration while providing added loom and cable protection. The mounting hole is 17/64" for 1/4" screws or bolts.
    • Aluminum construction
    • Removable neoprene cushion
    • Package quantities are 10 and 100
    Click for more
  • High-temp Slit Loom

    High-temp Slit Loom
    See all 23 items in product family
    High-temp Slit Loom Provides Cable Management For Emergency Services, Electrical, Automotive, and Other Applications.

    The high-temp slit loom is designed for holding, organizing, and protecting wire and cable runs in extreme temperature conditions. The nylon construction is useful for high impact and high heat environments making it durable for various environments. The loom has a grey stripe running the entire length of its body for easy identification. Black color finish.
    • Nylon construction
    • Grey stripe
    • Lengths range from 100' to 28000'
    Click for more
  • Loom Clamps - Carbon Steel

    Loom Clamps - Carbon Steel
    See all 15 items in product family
    Loom Clamps - Carbon Steel Provide Cable Management For Electrical, Construction, Repair, and Other Applications.

    These loom clamps are designed for holding and organizing hydraulic hoses, wire harnesses, cables, wires, and more. The removable EPDM jacket helps reduce vibration while providing added loom and cable protection. The carbon steel with zinc/gold chromate construction provides lasting durability for various environments. The mounting hole is .406" for 3/8" stud.
    • Removable EPDM jacket
    • Carbon steel with zinc/gold chromate construction
    • Package quantity is 10
    Click for more
  • Flame Retardant Slit Loom (High Rise Ridge)

    Flame Retardant Slit Loom (High Rise Ridge)
    See all 23 items in product family
    Flame Retardant Slit Loom (High Rise Ridge) Ensures Cable Safety and Protection For Marine, Emergency Services, Electrical, and Other Applications.

    The flame retardant slit loom provides cable protection from harsh conditions including weather, fire, impact, and other dangers. The high rise ridge design improves flexibility without twisting, tangling, or slit separation. Includes a high visibility blue stripe for easy identification. Meets UL 94-V2 fire rating. Black color finish.
    • High rise ridge design
    • High visibility stripe
    • Fire rated
    • Lengths range from 50 to 25000
    Click for more
  • Expandable Sleeving

    Expandable Sleeving
    See all 25 items in product family
    Expandable Sleeving Provides Cable Protection For Automotive, Marine, and Other Applications.

    The expandable sleeving is designed for abrasion resistance of outboard motor cables, marine hoses, trailer chains, and harness assemblies. The polyethylene terephthale construction is durable for abusive weather conditions. The inner surface is lined with an adhesive sealant that melts when it is heated. Black color finish.
    • Polyethylene construction
    • Adhesive sealant
    • Loom lengths range from 5 to 1000
    Click for more
  • Loom Accessory Clips

    Loom Accessory Clips
    See all 4 items in product family
    Loom Accessory Clips Allow Convenient Wire Handling For Construction, Electrical, Lighting, and Other Applications.

    These loom accessory clips are designed to help with routing wires for various electrical jobsites. The clip design allows you to branch or secure a section of wires to a stationary object. The sheet metal thickness is 3.8 mm.
    • Clip design
    • Conduit sizes are .350", .413"/5", .625", and .750"
    • Case quantity is 25
    Click for more
  • Colored Expandable Loom

    Colored Expandable Loom
    See all 12 items in product family
    Colored Expandable Loom Provides Cable Protection For Automotive, Marine, and Other Applications.

    The colored expandable loom is designed to cover outboard motor cables, marine hoses, trailer chains, and harness assemblies for added outdoor protection. The loom design expands up to 2 times the inside diameter size to support various cable dimensions. The polyethylene terephthalate construction is both strong and dependable for lasting reliability. The looms have an operating temperature of -75 degrees making them durable for harsh weather conditions. Available colors are blue, red, and yellow.
    • Expandable design
    • Polyethylene construction
    • Low operating temperature
    • Inside diameters are 1/4", 1/2", 3/4", and 1-1/4"
    • Loom lengths are 50', 75', 100', and 200'
    Click for more
  • QuickCable Spiral Cut Loom

    QuickCable Spiral Cut Loom
    See all 26 items in product family
    QuickCable Spiral Cut Loom Provides Cable Management and Protection For Electrical, Lighting, Industrial, and Other Applications.

    • Nylon and polyethylene construction
    • Spiral cut design
    • Lengths range from 7' to 500'
    The QuickCable spiral cut loom is designed to shield wire, cable, and hoses from heat, shorts, corrosion, and abrasion damage. The nylon and polyethylene construction is durable for heavy duty and high temperature working environments. The spiral cut design secures wires in place while allowing them to be removed if needed. Installs easily.

    Click for more
Featured Items