Browse Power Protection

(2,672 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • GE Lighting Contactor - NEMA 3R Enclosure

    GE Lighting Contactor - NEMA 3R Enclosure
    See all 3 items in product family
    GE Lighting Contactor - NEMA 3R Enclosure Provide Full Load Amps 30 For Electrical And Lighting Applications.

    GE Lighting Contactor - NEMA 3R Enclosure have poles ranging from (2) 2-NO to (12) 12-NO. Coil volts are 120 VAC and 277 VAC. Operation type is Electrically held.

    Click for more
  • Security Lighting Panel With Photo Cell

    Security Lighting Panel With Photo Cell
    See all 6 items in product family
    Security Lighting Panel With Photo Cell Provide Control Circuit Protection For Electrical And Lighting Applications.

    Security Lighting Panel With Photo Cell has a modular design that permits fast, on-site configuration. Number of poles are 4, 8 and 12 pole. Coil volts are 120 VAC and 277 VAC. Enclosure type is NEMA3R. Panel measures 18-1/2"L x 16"W x 10-1/2"H.

    Click for more
  • Security Lighting Panel - Photo Cell & Time Clock

    Security Lighting Panel - Photo Cell & Time Clock
    See all 11 items in product family
    Security Lighting Panel - Photo Cell & Time Clock Permits Fast, On-Site Configuration.

    Security Lighting Panel - Photo Cell & Time Clock are available with 4, 8 and 12 pole. Enclosure has latching device and padlock hole. H.O.A Selector Switch. GE Heavy-Duty 30.5 mm Watertight/Oiltight push button series CR104P. Control Circuit Protection is GE UL 489 resettable 2 amp miniature circuit breaker rated at 10kA. Connections: DIN Rail mounted terminal blocks that accept a wire range of 22-8 AWG. Coil volts are 120 VAC and 277 VAC. Enclosure type is NEMA 12/3R.

    Click for more