Browse Plugs & Receptacles

(436 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Voltage

  • Less...
  • More...

Amperage

Color

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Bryant® Tech-Spec® 3-Pole 4-Wire 20 & 30 Amp Locking Devices

    Bryant® Tech-Spec® 3-Pole 4-Wire 20 & 30 Amp Locking Devices
    See all 26 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Flush Receptacles are face molded of arc resistant urea. Heavy duty, rust resistant yoke. Clamp type terminals. Strip gauge for accurate wiring. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 2-Pole 3-Wire Locking Devices

    Bryant® Tech-Spec® 2-Pole 3-Wire Locking Devices
    See all 45 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Duplex Receptacles are made using RTP construction with back and side wiring and clamp-type terminals. Single Receptacles are made of impact and chemical resistant nylon with brass yoke and screw terminals. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Triple-Gripper cord grip with radius teeth. TPE dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices

    Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices
    See all 14 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Flush Receptacles are available in impact and chemical resistant nylon or arc resistant urea. Base is molded of reinforced thermoplastic polyester. Clamp type terminals. Plugs and Connectors are made using impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Plugbox® Electrical Plug Lockout Devices

    Bryant® Plugbox® Electrical Plug Lockout Devices
    See all 2 items in product family
    Bryant® Plugbox® Electrical Plug Lockout Devices Provide An Assured Method Of OSHA Compliance With Lockout And Tagout Regulations.

    Electrical plug lockout devices protect against unexpected start-up of equipment while maintenance and repair work is performed. Plugs on cord-connected electrical equipment are locked safely in sturdy enclosure. Discourages unauthorized used of tools and equipment. Made using UV stabilized polypropylene housing. High visibility red finish for easy identification.

    Click for more
  • Bryant® 3-Pole 3-Wire Locking Devices

    Bryant® 3-Pole 3-Wire Locking Devices
    See all 1 items in product family
    Bryant® Locking Devices Provide A Positive Locking Grip To Prevent Accidental Unplugging.

    Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Triple-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber. UL listed. CSA certified.

    Click for more
  • Bryant® 3-Pole 4-Wire 50 Amp Locking Devices

    Bryant® 3-Pole 4-Wire 50 Amp Locking Devices
    See all 9 items in product family
    Bryant® Locking Devices Provide A Positive Locking Grip To Prevent Accidental Unplugging.

    Made using impact and chemical resistant nylon. Plugs and Connectors have a stainless steel plug shroud that protects blades to help prevent distortion. Box terminal includes Allen-head screws. Thermoplastic polyester interior for impact strength and heat resistance. Single Receptacle has heavy duty brass mounting strap and ground system for corrosion resistance. UL listed. CSA certified.

    Click for more
  • Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices

    Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices
    See all 4 items in product family
    Bryant® Tech-Spec® Midget Locking Devices Are Built With High Quality Standards That Meet Several National Requirements.

    Made using impact and chemical resistant nylon with a non-metallic, automatic cord grip. Hand grip features a wide-rib, non-slip design. Individual wire pockets, clamp-type terminals. Dead front construction complies with NEC requirements. Plug face surrounds blades to prevent infiltration of contaminants. EPDM dust seal surrounds cord to prevent moisture and contaminants from entering wire chamber. Tapered cover eliminates snagging. Internal Triple-Gripper™ cord grip provides secure cord retention. UL listed. CSA certified.

    Click for more
  • Bryant® 2-Pole 3-Wire Locking Devices

    Bryant® 2-Pole 3-Wire Locking Devices
    See all 6 items in product family
    Bryant® Locking Devices Ensure A Positive Locking Grip.

    Made using impact and chemical resistant nylon. 15 Amp Devices feature a non-metallic Quad-Gripper cord grip. Individual wire pockets, clamp-type terminals. Dead front construction complies with NEC requirements. Ribbed nylon exterior provides a firm grip. UL listed. CSA certified. 20/10 Amp Devices feature insulated nylon housing. Spring-loaded shutter on receptacle and connector ejects plug if not properly mated. Clamp-type back wired terminals on receptacle. Internal cord grip dust seal helps prevent dust from entering wire chamber. UL listed.

    Click for more
  • Bryant® Weather Protective Accessories

    Bryant® Weather Protective Accessories
    See all 4 items in product family
    Bryant® Power Inlet Accessories Protect Inlets From Weather For Safe Outdoor Use.

    Made using weather protective die cast aluminum plate with gaskets and mounting screws included. Spring loaded, self closing lift cover for safety. Male base is securely riveted to plate. Individual wire pockets with clamp type terminals. High impact nylon terminals. Conforms to NEMA and ANSI standards. UL listed. CSA certified.

    Click for more
  • Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices

    Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices
    See all 3 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Flush Receptacles are face molded of impact and chemical resistant nylon. Base is molded of reinforced thermoplastic polyester. Heavy duty molded straps are nickel plated to resist corrosion. Combination back and side wiring with clamp type terminals. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices

    Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices
    See all 5 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    20 Amp Flush Receptacle is face molded of arc resistant urea. Back wiring with clamp type terminals. Heavy duty rust resistant yoke. 20 Amp Plugs and Connectors are made using impact and chemical resistant nylon. Non-metallic Quad-Gripper cord grip. Ribbed nylon exterior for a firm grip. Dead front construction. 30 Amp Flush Receptacles are face molded of impact and chemical resistant nylon. Base is molded of reinforced thermoplastic polyester. Heavy duty molded straps are nickel plated to resist corrosion. Combination back and side wiring with clamp type terminals. 30 Amp Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 3-Pole 3-Wire Locking Devices

    Bryant® Tech-Spec® 3-Pole 3-Wire Locking Devices
    See all 7 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Duplex Receptacles are made using RTP construction with back and side wiring and clamp-type terminals. Flush Receptacles are face molded of arc resistant urea. Heavy duty, rust resistant yoke. Clamp type terminals. Strip gauge for accurate wiring. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Triple-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Nylon Angle Adapter

    Bryant® Nylon Angle Adapter
    See all 1 items in product family
    Bryant® Nylon Angle Adapter

    Adapters Permit wire to Exit Parallel to the Receptacle, Eliminating Space Needed for Wire to Bend. Allows Machinery to be Placed Closer to the wall and Prevents Wire Damage. Angle Adapter Adjusts to permit Proper Positioning of Plug and Connector.

    Click for more