Browse HVAC/R Controls

(975 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Capillary Length Feet

Switch Action

Temperature Range °F(°C)

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Tempco TEC-402 & TEC-404 Temperature Controllers

    Tempco TEC-402 & TEC-404 Temperature Controllers
    See all 4 items in product family
    Tempco TEC-402 & TEC-404 Temperature Controllers Provide Reliable Temperature Regulation In A Variety Of Commercial Heating Systems.

    Tempco TEC-402 & TEC-404 Temperature Controllers are made of high quality materials for lasting durability and dependability. Offers temperature control with deviation meter or digital display for increased accuracy. On/off or time proportional selections include wide selection of output options for versatile operation in many environments. UL, CSA and CE approvals. Temperature range is 50-850° F. Control mode is Proportional. DIN size is 1/14. Dimensions and voltages vary per model.

    Click for more
  • Aquastats

    Aquastats
    See all 50 items in product family
    "Aquastats Automatically Regulate Supply Or Loop Water Temperature To Provide Outdoor Reset.

    Aquastats (Aquatrol Outdoor Temperature Compensators) are solidly manufactured for long lasting durability and dependability. A wide selection of multi-function and single function controller models are available to control boiler temperature, or floating control mixing or injection valves, or circulator for injection mixing. Selected features include automatic reset curve calculation, selectable Warm Weather Shut Down, push-to-test button and troubleshooting LED indicators. Choose various Well Assemblies and Mounting Clamps for 1/2 and 3/4 inch piping. White-Rodgers™ Fast Response Direct Immersion Control and Surface Mount Hydronic Temperature Control also available.

    "
    Click for more
  • Wash Down Line Voltage Thermostats

    Wash Down Line Voltage Thermostats
    See all 2 items in product family
    Wash down line voltage thermostats feature durable stainless steel hardware and have a rain tight NEMA 4x rating. Thermostat offers 40-110° F temperature range. Case measures 3"W x 5"D” x 5"H”. Provides 22 amp operation at 125/250/277V AC. Choose between Single or Double Pole Thermostats. cETLus Listed. 1 Year Limited Warranty.

    Click for more
Featured Items