Browse Ballasts

(17 items)

Narrow Your Results

Availability

Volts

Watts

Amps

Number of Lamps

Brand

Our Price

Go

Recently Viewed

Categories

  • Electronic T8 Ballasts

    Electronic T8 Ballasts
    See all 2 items in product family
    Electronic T8 Ballasts Are Used For Electrical Contractors In Commercial, Residential And Industrial Applications.

    T8 Electronic Ballasts offer solid-state electronic circuitry with a high power factor and long lasting durability. Small, lightweight, versatile and easy to install. Designed as drop in replacement for magnetic ballasts and parallel lamp operations. UL and cUL listed Type 1 or Type 2 certified. Available in a variety of brands and types to meet lighting specifications and requirements. Voltages are 120, 120/227 and 120/277. Package quantities are 1, 2, 3, 4 and 10.

    Click for more
  • Electronic T5 Ballasts

    Electronic T5 Ballasts
    See all 1 items in product family
    Electronic T5 and T2 Ballasts Provide Solid-State Electronic Circuitry For Electrical Contractors.

    Electronic T5 and T2 Ballasts provide a small, lightweight and flexible design for solid-state electronic circuitry with a high power factor for energy saving and long lasting durability. Versatile and easy to install ballasts are ANSI C82.11-1993, UL and cUL listed. Type 1 or Type 2 outdoor certified. Voltages are 120, 230, 277, 120/277 and 347/480 volts. Dimensions vary per model.

    Click for more
  • Compact Fluorescent Ballasts

    Compact Fluorescent Ballasts
    See all 3 items in product family
    Compact Fluorescent Ballasts Are Used For Indoor Electronic Applications.

    Compact Fluorescent Ballasts have constant power regulation, universal input voltage, a high power factor, and low harmonic distortion for long lasting durability and high performance. Lightweight construction provides easy installation. 120V, 120/277V. Available as Pony, Quiktronic, RaceHorse 1 - Universal Voltage - BLS Model, RaceHorse 1 - Universal Voltage - C Model, RaceHorse 1 Contractor Kit, RaceHorse 4 - Universal Voltage - BLS Model, RaceHorse 4 - Universal Voltage - C Model, RaceHorse 4 Contractor Kit and SugarCube.

    Click for more
Featured Items