Lifting Magnet DC Motors
Horse Power
Enclosure
Type
Brand
Price
Horsepower
25 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328AT
Baldor-Reliance Lifting Magnet Motor, CDMG2310, 10 HP, 2500 RPM, DPFG, 219ATC Frame
Horsepower
10 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219ATC
Baldor-Reliance Lifting Magnet Motor, CDMG2325, 25 HP, 1750 RPM, DPFG, 328ATC Frame
Horsepower
25 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328ATC
Horsepower
10 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219AT
Baldor-Reliance Lifting Magnet Motor, CDMG2320, 20 HP, 1750 RPM, DPFG, 288ATC Frame
Horsepower
20 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
288ATC
Horsepower
20 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
288AT
Horsepower
15 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
259AT
Baldor-Reliance Lifting Magnet Motor, CDMG2315, 15 HP, 1750 RPM, DPFG, 259ATC Frame
Horsepower
15 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
259ATC
Horsepower
5 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
1810AT
Baldor-Reliance Lifting Magnet Motor, DMG2307, 7.5 HP, 2500 RPM, DPFG, 219AT Frame
Horsepower
7-1/2 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219AT