Work Height Platform Trucks
Work height platform trucks are specialized material handling solutions designed to provide a convenient elevated work surface along with the capability to transport goods. They are designed with swivel casters and wheels for easy maneuverability, enabling efficient navigation through crowded workspaces and narrow aisles. The platform trucks also come with integrated handles for easy steering and control. They are ideal for warehouses, workshops, and distribution centers.
Most Popular
Fixed Height Steel Deck Platform Trucks with Lower Shelf

Fixed Height Steel Deck Platform Trucks with a Lower Shelf give you additional space for transportation. These platform trucks feature a sturdy steel deck platform and lower shelf for extra storage, with fixed-height platforms that are easy to use. They are available in various sizes and weight capacities to meet different needs, making them ideal for use in workshops, factories, and warehouses.
| Compare | Image | Weight Capacity | Length | Width | Wheel Type | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2000 lbs | 60 in | 30 in | Polyurethane | 6 in | Little Giant | WBB2336614 | as low as $1,889.00 Save $160.00 | ||
![]() | 2000 lbs | 61-1/2 in | 24 in | Mold-On Rubber | 6 in | Little Giant | WBB1753029 | as low as $1,669.00 Save $140.00 | ||
![]() | 2000 lbs | 48 in | 30 in | Polyurethane | 6 in | Little Giant | WBB2336600 | as low as $1,585.00 Save $134.00 | ||
![]() | 2000 lbs | 49-1/2 in | 30 in | Mold-On Rubber | 6 in | Little Giant | WBB1753030 | as low as $1,825.00 Save $154.00 | ||
![]() | 2000 lbs | 60 in | 24 in | Polyurethane | 6 in | Little Giant | WBB2336601 | as low as $1,549.00 Save $130.00 | ||
![]() | 2000 lbs | 48 in | 24 in | Polyurethane | 6 in | Little Giant | WBB2336617 | as low as $1,475.00 Save $124.00 | ||
![]() | 2000 lbs | 48 in | 24 in | Polyurethane | 6 in | Little Giant | WBB2336598 | as low as $1,299.00 Save $110.00 | ||
![]() | 2000 lbs | 49-1/2 in | 24 in | Mold-On Rubber | 6 in | Little Giant | WBB1753044 | as low as $1,449.00 Save $120.00 | ||
![]() | 2000 lbs | 60 in | 30 in | Polyurethane | 6 in | Little Giant | WBB2336599 | as low as $1,869.00 Save $156.00 | ||
![]() | 2000 lbs | 48 in | 30 in | Polyurethane | 6 in | Little Giant | WBB2336615 | as low as $1,499.00 Save $120.00 |
Showing 1-10 of 16 results
Fixed Height Steel Flush Deck Platform Trucks

Our fixed height flush deck steel platform trucks are ideal for material handling environments and more. They sit at a comfortable 26" deck height that reduces bending and back strain. These trucks also feature a removable push bar, 2 swivel, and 2 rigid casters for easy mobility, and have a weight capacity of up to 2000 lbs.
Fixed Height Steel Deep Deck Platform Trucks

Introducing our fixed height deep deck platform trucks, built with a heavy-duty steel construction that can support heavy loads. The deep deck design offers ample space for transporting larger items. These steel deck platform trucks are equipped with 4 swivel casters, a removable push bar handle, and retaining lips that provide secure storage during travel.
Showing 1-10 of 16 results
Fixed Height Steel Tray Deck Platform Trucks

Our steel deck platform trucks have a sturdy frame that can support heavy loads of up to 2,000 lbs, and feature a fixed-height platform with a non-slip surface to keep items in place during transport. Steel Platform trucks are available in various sizes and feature four swivel casters allowing for easy maneuverability, while the two with brakes provide stability while the truck is stationary.
Showing 1-10 of 12 results
Fixed Height Hardboard Platform Trucks

Fixed Height Hardboard Platform Trucks are reliable and convenient material handling solutions at a work height level. These all-welded fixed height trucks feature a durable hardboard platform, ergonomic removable push bar, casters, and wheels for easy and safe material transport. They are ideal for use in workstations, factories, and warehouses.
Fixed Height Wood Deck Platform Trucks

Easily handle heavy-duty loads with our all-welded steel frame wood deck platform trucks. Available in various weight capacities and come equipped with 4 casters (2 swivel, 2 rigid), these trucks provide smooth mobility. Some models feature a lower shelf, and trucks also include a removable push handle, and non-marking wheels for easy maneuverability and floor protection.
Fixed Height Wood Deck Platform Trucks with Lower Shelf

Our heavy-duty fixed height wood deck platform trucks are perfect for any industrial material handling environments. Crafted with a sturdy steel frame and wood deck, these trucks weight capacity holds heavy loads. Enhancing efficiency, they come with a convenient lower shelf and non-marking wheels for easily transporting multiple items at a time.
Adjustable Steel Deck Platform Trucks with Lower Shelf

Our steel platform trucks are ergonomically designed to feature an adjustable deck that varies in height making room for items on the bottom shelf. These adjustable platform trucks are made from durable all-welded steel with a powder coated finish that can withstand heavy loads. They feature 2 swivel and 2 rigid casters for mobility and retaining lip for secure storage.
Showing 1-10 of 16 results
Adjustable Height Steel Flush Deck Platform Trucks

The Adjustable Height Steel Flush Deck Platform Trucks are designed with adjustable-height platforms and strong steel construction, making them suitable for a variety of loading and unloading tasks while ensuring safety. These trucks also come with two rigid casters for easy mobility, as well as a removable push bar for added convenience.
Adjustable Height Steel Deep Deck Platform Trucks

Our Adjustable Height Steel Deep Deck Platform Trucks provide versatile and ergonomic material handling options. These trucks come with adjustable-height platforms that can be easily raised or lowered to meet your loading needs. The deep decks are designed to securely hold larger items during transport. These trucks are all-welded for added durability and feature push bars for easy maneuvering.
Showing 1-10 of 16 results
Adjustable Height Steel Tray Deck Platform Trucks

Adjustable Height Steel Tray Deck Platform Trucks feature adjustable-height platforms that can be easily raised or lowered to suit different loading and unloading tasks. Tray decks feature raised edges to keep items secure during transport. Made of sturdy steel construction, each unit includes posts, shelves, plastic shelf clips, ledges, dividers, document holder, basket, and glove holder.
Adjustable Height Hardboard Platform Trucks

Reduce bending during material handling with our Adjustable Height Hardboard Platform Trucks. Ergonomically designed, these trucks offer a range of adjustable decks. Our platform trucks feature hardboard tops capable of supporting heavy loads, a retaining lip for secure storage, a removable push bar handle, and high-quality casters/wheels.
Adjustable Height Wood Deck Platform Trucks

Our commercial-grade wood deck platform trucks are versatile and flexible, with adjustable height for different load sizes. They can handle heavy loads with ease and come equipped with all-welded construction, foot brakes, and casters for maneuverability. Ideal for various settings, these trucks are built to last.
Adjustable Height Wood Deck Platform Trucks with Lower Shelf

Our work height adjustable platform trucks are made with a sturdy steel frame and topped with a smooth 1/4" hardboard working surface. Units come with a removable push bar, and are adjustable with height ranges from 25" to 35" high allowing you to place your working station at a comfortable height to minimize bending and reduce back strain.
Showing 1-10 of 11 results