Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Stackers

Stackers are essential tools for lifting, transporting, and stacking palletized loads easily and precisely. Essential for warehouse management, stackers are mobile with durable caster wheels and can maneuver loads into higher locations within a small area. Battery-powered stackers easily raise and lower loads while manual pallet stackers provide a cost-effective solution for smaller operations, offering manual hydraulic pump or winch-operated lifting mechanisms. Ideal for commercial or industrial use.
189 Results
Powered Stackers with Adjustable Straddle

Powered Stackers with Adjustable Straddle

CompareImageBrandFork LengthHeightWidthWeight CapacityModel #Price
Global Industrial™ Fully Powered Straddle Stacker Lift Truck, 65" Lift, 2650 Lb. Cap.
Global Industrial
42 in
95-1/2 when Forks are Raised to Maximum in
47-1/2 to 59-1/2 in
2650 lbs
WB988955$11,559.00
Ballymore Fully Powered Lithium Battery Pallet Stacker, 142" Lift Height, 2600 Lb. Capacity
Ballymore
45 in
91 in
46 to 58 in
2600 lbs
WBB3055200$14,495.00
Big Joe® S22 Fully Powered Straddle Stacker 2200 Lb. 62" Lift Forks Inside
Big Joe
42 in
76-3/8 in
44 to 56 in
2200 lbs
WBC0050260$9,760.00
Wesco® Battery Powered Lift Truck 261055 2000 Lb. 86"H Adj. Strd. 42" Forks
Wesco
42 in
104 in
38 to 54 in
2000 lbs
WB988096$15,185.00
Ballymore Fully Powered Lithium Battery Pallet Stacker, 114" Lift Height, 2600 Lb. Capacity
Ballymore
45 in
77 in
46 to 58 in
2600 lbs
WBB3055201$13,979.00
PrestoLifts™ PowerStak™ Fully Powered Stacker PPS2200-150AS 2200 Lb. 150" Lift
Presto
42 in
100 in
46 to 58 in
2200 lbs
WB251345$19,409.00
Noblelift Lithium Full-Electric Straddle Stacker, 140" Lift Height, 2600 lb. Capacity
Noblelift
42 in
92 in
50-3/16 in
2600 lbs
WBC0062525$10,900.00
PrestoLifts® PowerStak® Fully Powered Stacker, 62" Lift, 2600 lb. Capacity
Presto
42 in
79 in
45 - 58 in
2600 lbs
WBB3778270$20,099.00
Showing 1-8 of 41 results
Powered-Lift/Manual-Push Stackers

Powered-Lift/Manual-Push Stackers

Showing 1-4 of 25 results
Powered Counterbalance Stackers

Powered Counterbalance Stackers

Showing 1-4 of 22 results
Powered Stackers with Fork Over Fixed Legs

Powered Stackers with Fork Over Fixed Legs

Powered-Lift/Manual-Push Counterbalance Stackers

Powered-Lift/Manual-Push Counterbalance Stackers

Manual Stackers with Fork Over Fixed Legs

Manual Stackers with Fork Over Fixed Legs

Showing 1-10 of 12 results
Manual Stackers with Adjustable Straddle

Manual Stackers with Adjustable Straddle

Showing 1-9 of 12 results

Manual Stackers with Adjustable Forks

Manual Stackers with Adjustable Forks
Manual Stackers with Adjustable Forks are essential for material handling applications. The foot powered hydraulic design is simple to operate and makes lifting effortless. Sturdy handles and strong polyurethane casters make maneuvering these manual stackers easy across warehouse floors. The adjustable forks can cater to different load sizes, making them versatile and efficient.

Manual Counterbalanced Stackers

Manual Counterbalanced Stackers
Manual Counterbalanced Stackers efficiently lift, transport, and stack loads in industrial settings. The counterbalanced design enhances maneuverability and allows the stacker to get close to the load and be used in confined spaces. Strong wheels and casters make movement easy across facility floors. For easy transport across worksites, these stackers feature a lightweight aluminum frame.
Hand Operated Stackers

Hand Operated Stackers

Showing 1-10 of 17 results

Specialty Stackers

Specialty Stackers
Specialty Stackers are designed to address specific load challenges and meet unique lift requirements. Steel construction provides superior strength and durability, while wheels constructed from rubber and nylon easily glide across warehouse floors. Different height, length, and weight capacity options are ideal for warehouse, industrial, and commercial spaces.
Accessories for Stackers

Accessories for Stackers

Showing 1-10 of 25 results